2097TRBK - Radiant Self Test TR Gfci 20A 125V BK

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2097TRBK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097TRBK
Description
Radiant Self Test TR Gfci 20A 125V BK
20A 125V Self-Test Tamper-Resistant Gfci Black
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007035766 / 00785007035766
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2097TRBK - Small Image
 
2097TRBK - Large Image
 
2097TRBK - Large Image
 
2097TRBK - Large Image
 
2097TRBK - Large Image
 
2097TRBK - Large Image
 
2097TRBK - Large Image
 
2097TRBK - Video
Brochures
 
 
2097TRBK - Brochure
Other Links
 
 
2097TRBK - Other
 
2097TRBK - Other
 
2097TRBK - Other
 
2097TRBK - Other
 
2097TRBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material
Thermoplatic
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
Product Type
Radiant Self Test TR Gfci 20A 125V BK
extra long description
P&S 2097TRBK RADIANT SELF TEST TR G
Description
RADIANT SELF TEST TR GFCI 20A 125V BK
Long Description
20A 125V Self-Test Tamper-Resistant GFCI Black
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Additional Information
media
Yes
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
2097TRBK
GTIN
00785007035766
UPC
785007035766
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Specification GradeTamper-Resistant 20A Self-Test Duplex GFCI
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
standard
cULus, UL Listed, FSUL
Application
Commercial/Residential
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat