2097TRGRY - Radiant Self Test TR Gfci 20A 125V Gy

Legrand-Pass & Seymour

  • $23.65 (Each)
  • $23.65 (Each)

  • $236.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2097TRGRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2097-TRGRY
Description
Radiant Self Test TR Gfci 20A 125V Gy
20A 125V Self-Test Tamper-Resistant Gfci Gray
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121633 - Circuit interruptor
UPC/GTIN
785007036282 / 00785007036282
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.65 (Each)
Standard Packaging
$236.50 (Per 10)
Resources
Images
 
 
2097TRGRY - Small Image
 
2097TRGRY - Large Image
 
2097TRGRY - Large Image
 
2097TRGRY - Large Image
 
2097TRGRY - Large Image
 
2097TRGRY - Large Image
 
2097TRGRY - Large Image
 
2097TRGRY - Video
Brochures
 
 
2097TRGRY - Brochure
Other Links
 
 
2097TRGRY - Other
 
2097TRGRY - Other
 
2097TRGRY - Other
 
2097TRGRY - Other
 
2097TRGRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Poles
2
amperage rating
20
interrupt rating
4 to 6 mA
connection
Back and side wire
actuator
Control Circuit
Material
Thermoplatic
Dimensions and Weight
Length
1.03
Width
1.73
Height
4.2
Descriptions
extra long description
P&S 2097TRGRY RADIANT SELF TEST TR
Long Description
20A 125V Self-Test Tamper-Resistant GFCI Gray
Special Features
Pass & Seymour invented the GFCI receptacle, and at Legrand, we're constantly reinventing it to ensure the highest level of safety possible. From the most advanced self-testing device to audible alarms to nightlight combos, we're continuously resetting the bar on GFCI innovation and safety.
Product Type
Radiant Self Test TR Gfci 20A 125V Gry
Description
RADIANT SELF TEST TR GFCI 20A 125V GY
Additional Information
Trip Type
.025 Second Nominal
trip range
4 to 6 mA
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
2097-TRGRY
GTIN
00785007036282
UPC
785007036282
Taxonomies, Classifications, and Categories
Type
Specification GradeTamper-Resistant 20A Self-Test Duplex GFCI
Category Description
Residential Switches
Packaging
Weight per each
0.275
Carton
1
Package
10
Uses, Certifications, and Standards
Operating Temperature
-35°C to +66°C
Frequency Rating
60 Hz
environmental conditions
95% Humidity, UL 94 V2
standard
cULus, UL Listed, FSUL
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat