20AC4I - 20A 120/277VAC B+S Wire 4W SW Iv

Legrand-Pass & Seymour

  • $31.57 (Each)
  • $31.57 (Each)

  • $315.72 (Per 10)

  • $3,157.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
20AC4I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS20AC4I
Description
20A 120/277VAC B+S Wire 4W SW Iv
4-Way Toggle Switch, Back and Side-Wire, 20A 120/277V
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007195484 / 0785007195484 / 00785007195484
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.57 (Each)
Carton
$31.57 (Each)
Standard Packaging
$315.72 (Per 10)
Resources
Images
 
 
20AC4I - Small Image
 
20AC4I - Large Image
Brochures
 
 
20AC4I - Brochure
Other Links
 
 
20AC4I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
4-Way
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
20A 120/277VAC B+S Wire 4W SW I
Description
20A 120/277VAC B+S WIRE 4W SW I
extra long description
P&S PS20AC4I 20A 120/277VAC B+S WIR
Long Description
4-Way Toggle Switch, Back and Side-Wire, 20A 120/277V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS20AC4I
GTIN
00785007195484
UPC
785007195484
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Trade Size
Amperage
20.0
Packaging
Weight per each
0.23
Carton
1
Package
10
Uses, Certifications, and Standards
standard
CSA, FEDSPEC, CULUS, UL, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat