2152 - Incan Lampholder

Legrand-Pass & Seymour

  • $39.53 (Each)
  • $39.53 (Each)

  • $1,976.58 (Per 50)

  • $3,953.16 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2152
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2152
Description
Incan Lampholder
Designed to Give Adequate Light When Installed Behind A Louvre Plate or Indicator Jewel. Mounts In Standard Wall Box. Plate Mounting Is 2 3/8 and 3 13/16. Ul Listed For 120 Vac Circuits. Plate Not Included. Standard Lampholder 4 Watt.
Slang Terms

Suggest a New Term
Categories
Lighting Lampholders - Incandescent Lampholders Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007020533 / 00785007020533
Weight per unit
0.2004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.53 (Each)
Carton
$39.53 (Each)
Standard Packaging
$1,976.58 (Per 50)
Resources
Images
 
 
2152 - Small Image
 
2152 - Large Image
Brochures
 
 
2152 - Brochure
Other Links
 
 
2152 - Other
 
2152 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
insulation
Bare
Dimensions and Weight
Thickness
1
Size
3.4 in
Descriptions
Description
INCAN LAMPHOLDER
Product Type
Disc No Sub
extra long description
P&S 2152 DISC NO SUB
Long Description
Designed to give adequate light when installed behind a louvre plate or indicator jewel. Mounts in standard wall box. Plate mounting is 2 3/8 and 3 13/16. UL listed for 120 VAC circuits. Plate not included. Standard lampholder 4 watt.
Special Features
Mounts in standard wall box, 4 watt, standard lampholder
Additional Information
cutout
For Use with Louver Plates
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
2152
GTIN
00785007020533
UPC
785007020533
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Incandescent Lampholder
Packaging
Weight per each
0.2004
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA, UL, UL Listed for 120 VAC Circuits
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat