22200 - STL Retro Fan Brace 25CU BX (M12)

Legrand-Pass & Seymour

  • $46.62 (Each)
  • $46.62 (Each)

  • $559.44 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22200
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
22200
Description
STL Retro Fan Brace 25CU BX (M12)
Retrofit Brace, Silver, 25 Cu.In Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 4 Hubs, 4 Outlets, 1-1/2 In Height, 0.43 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/GTIN
085129222007 / 00085129222007
Weight per unit
3.0867 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.62 (Each)
Carton
$559.44 (Per 12)
Resources
Images
 
 
22200 - Small Image
 
22200 - Large Image
 
22200 - Large Image
Specifications Sheets
 
 
22200 - Specification Sheet
Brochures
 
 
22200 - Brochure
Other Links
 
 
22200 - Other
 
22200 - Other
 
22200 - Other
 
22200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Octagon
Number of Hubs
4
Material
Metal
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Height
1-1/2 in
Size
25 cu in
Descriptions
extra long description
P&S 22200 STL RETRO FAN BRACE 25CU
Product Type
Retrofit Brace
Long Description
Retrofit Brace, Silver, 25 cu.in Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 4 Hubs, 4 Outlets, 1-1/2 in Height, 0.43 lb/EA
Features
Fan Brace Premium Grade With Deep Box, rotating dual support for 16-24" spans. (12 Pack).
Short Description
Retrofit Brace, 25 cu. in, Silver
Special Features
UL Listed for Fan and Fixture Support;Self-Leveling Feet
Construction
Retrofit Box - Fan Brace premium grade with deep box, rotating dual support for 16"-24" spans
Description
STL RETRO FAN BRACE 25CU BX (M12)
Additional Information
Cable Entry Type
Top Knockout
for use with
16 to 24 in Spans
Mounting Type
Ceiling Mount
Number of Outlets
4
Standards Met
UL Listed;Conforms to NEMA OS1
package quantity
12 PK
Cable Entry
Top Knockouts
Knockouts
true
Manufacturer Information
Brand
REIKER
Manufacturers Part Number
22200
sub brand
Pass & Seymour
GTIN
00085129222007
UPC
085129222007
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Reiker Ceiling Fan & Fixture Support Products - Plastic Box
Packaging
Weight
0.43 lb/EA
Weight per each
3.0867
Carton
12
Uses, Certifications, and Standards
Capacity
25 cu.in
Application
Residential;Commercial
Mounting
CEILING
standard
UL Listed, Conforms to NEMA OS1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat