24845C5E - 24P Cat 5E Univ RM P-PNL

Legrand-On-Q

  • $99.12 (Each)
  • $99.12 (Each)

  • $1,486.80 (Per 15)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
24845C5E
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
24845C5E
Description
24P Cat 5E Univ RM P-PNL
Universal Wiring 24PORT CAT5E RM Patch Panel
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Patch Panels Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
43223309 - Patch panel
UPC/GTIN
785007076226 / 00785007076226
Weight per unit
1.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.12 (Each)
Standard Packaging
$1,486.80 (Per 15)
Resources
Images
 
 
24845C5E - Large Image
 
24845C5E - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic and Steel
Dimensions and Weight
Height
1.75 inches
Width
19 inches
Depth
3 inches
Descriptions
Product Type
24P Cat 5E Univ RM P-PNL
Long Description
Universal wiring 24port Cat5E RM patch panel
Special Features
Patch Panel supports 24 network connections of Gigabit Ethernet. Includes Cable Management bar to secure rear cables and provide strain relief. Exceels the TIA/EIA-568 standard for connecting hardware.
Description
24P CAT 5E UNIV RM P-PNL
extra long description
OnQ 24845C5E 24P CAT 5E UNIV RM P-P
Additional Information
connector
110 Punchdown
Number of Ports
24
Manufacturer Information
Brand
ON-Q
Manufacturers Part Number
24845C5E
GTIN
00785007076226
UPC
785007076226
Taxonomies, Classifications, and Categories
Type
Rackmount Patch Panel
Category Description
Datacom Wiring Devices and Accessories
Availability
Status
Inactive
Packaging
Weight per each
1.59
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 24845C5E.
Jump To:

Similar Items

Similar items are close alternatives to 24845C5E, though they may not be 100% alike.

24 Port HD Patch Panel
  • Our Part #: PSPP245EB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 25 ($3,210.75) ·
PSPP245EB - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$128.43

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat