2621 - SW Dec 1P 20A 120/277V Grounded BR

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2621
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2621
Description
SW Dec 1P 20A 120/277V Grounded BR
Single-Pole, Back and Side-Wire, Decorator Switch, 20A, 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
785007539301 / 00785007539301
Weight per unit
0.197 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2621 - Small Image
 
2621 - Large Image
 
2621 - Video
Brochures
 
 
2621 - Brochure
Other Links
 
 
2621 - Other
 
2621 - Other
 
2621 - Other
 
2621 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1
Voltage Rating
120/277
amperage rating
20
insulation
Bare
Poles
spst
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
4.25"
Descriptions
Long Description
Single-Pole, Back and Side-Wire, Decorator Switch, 20A, 120/277V.
Special Features
Impact resistant polycarb back body & frame, cushioned thermoplastic paddle , unique single rocking butterfly contact
Product Type
SW Dec 1P 20A 120/277V Grounded BN
extra long description
P&S 2621 SW DEC 1P 20A 120/277V GRO
Description
SW DEC 1P 20A 120/277V GROUNDED BR
Additional Information
Contact Rating
20Amp, 120/277Vac
media
Yes
Manufacturer Information
Manufacturers Part Number
2621
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007539301
UPC
785007539301
Taxonomies, Classifications, and Categories
Type
SWITCH
Category Description
Residential plates
Packaging
Weight per each
0.197
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
standard
UL 20
Mounting
WALL
Enclosure
Wall box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat