2621GRY - SW Dec 1P 20A 120/277V Grounded Gy

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2621GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2621GRY
Description
SW Dec 1P 20A 120/277V Grounded Gy
Single-Pole, Back and Side-Wire, Decorator Switch, 20A, 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/GTIN
785007539325 / 00785007539325
Weight per unit
0.197 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2621GRY - Small Image
 
2621GRY - Large Image
 
2621GRY - Video
Other Links
 
 
2621GRY - Other
 
2621GRY - Other
 
2621GRY - Other
 
2621GRY - Other
Brochures
 
 
2621GRY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
1
Voltage Rating
120/277
amperage rating
20
insulation
Bare
Poles
sp
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4.25"
Descriptions
Product Type
SW Dec 1P 20A 120/277V Grounded Gy
extra long description
P&S 2621GRY SW DEC 1P 20A 120/277V
Description
SW DEC 1P 20A 120/277V GROUNDED GY
Long Description
Single-Pole, Back and Side-Wire, Decorator Switch, 20A, 120/277V.
Special Features
Impact resistant polycarb back body & frame, cushioned thermoplastic paddle , unique single rocking butterfly contact
Additional Information
Contact Rating
20Amp, 120/277Vac
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
2621GRY
GTIN
00785007539325
UPC
785007539325
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
SWITCH
Packaging
Weight per each
0.197
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Industrial
standard
UL 20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat