2621I - SW Dec 1P 20A 120/277V Grounded I

Legrand-Pass & Seymour

  • $14.74 (Each)
  • $14.74 (Each)

  • $737.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2621I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2621-I
Description
SW Dec 1P 20A 120/277V Grounded I
Single-Pole, Back and Side-Wire, Decorator Switch, 20A, 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007539332 / 0785007539332 / 00785007539332
Weight per unit
0.197 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.74 (Each)
Standard Packaging
$737.00 (Per 50)
Resources
Images
 
 
2621I - Small Image
 
2621I - Large Image
 
2621I - Video
Brochures
 
 
2621I - Brochure
Other Links
 
 
2621I - Other
 
2621I - Other
 
2621I - Other
 
2621I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Poles
1
Voltage Rating
120/277
amperage rating
20
insulation
Bare
actuator
Paddle
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
4.2"
Descriptions
Product Type
SW Dec 1P 20A 120/277V Grounded I
Description
SW DEC 1P 20A 120/277V GROUNDED I
extra long description
P&S 2621I SW DEC 1P 20A 120/277V GR
Long Description
Single-Pole, Back and Side-Wire, Decorator Switch, 20A, 120/277V.
Features
Decorator Style
Special Features
Impact-resistant, cushioned thermoplastic paddle assures smooth quiet, long term operation
Additional Information
media
Yes
Voltage
120/277 V
Contact Rating
20Amp, 120/277V
Switch Type
Paddle
action
SP
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
2621-I
GTIN
00785007539332
UPC
785007539332
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.197
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
UL, CSA, CULUS, UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat