2621LA - SW Dec 1P 20A 120/277V Grounded La

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2621LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2621LA
Description
SW Dec 1P 20A 120/277V Grounded La
Single-Pole, Back and Side-Wire, Decorator Switch, 20A, 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
785007539363 / 00785007539363
Weight per unit
0.197 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2621LA - Large Image
 
2621LA - Small Image
 
2621LA - Video
Other Links
 
 
2621LA - Other
 
2621LA - Other
 
2621LA - Other
 
2621LA - Other
Attachments
 
 
2621LA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/277
amperage rating
20
insulation
Bare
actuator
Paddle
Material, Color, and Finish
Color
Light Almond
Dimensions and Weight
Size
4.2"
Descriptions
Description
SW DEC 1P 20A 120/277V GROUNDED LA
Product Type
SW Dec 1P 20A 120/277V Grounded La
extra long description
P&S 2621LA SW DEC 1P 20A 120/277V G
Long Description
Single-Pole, Back and Side-Wire, Decorator Switch, 20A, 120/277V.
Special Features
Impact-resistant, cushioned thermoplastic paddle assures smooth quiet, long term operation
Additional Information
Contact Rating
20Amp, 120/277V
action
Lock
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
2621LA
GTIN
00785007539363
UPC
785007539363
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Packaging
Weight per each
0.197
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
standard
UL20
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat