2621RED - SW Dec 1P 20A 120/277V Grounded RD

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2621RED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2621-RED
Description
SW Dec 1P 20A 120/277V Grounded RD
Single-Pole, Back and Side-Wire, Decorator Switch, 20A, 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007539349 / 0785007539349 / 00785007539349
Weight per unit
0.197 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2621RED - Small Image
 
2621RED - Large Image
 
2621RED - Video
Brochures
 
 
2621RED - Brochure
Other Links
 
 
2621RED - Other
 
2621RED - Other
 
2621RED - Other
 
2621RED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Wire Size
#14 - #10 Awg
Wattage
1
Voltage Rating
120/277
amperage rating
20
Poles
sp
Material, Color, and Finish
Finish
Matte
Color
Red
Dimensions and Weight
Size
4.25"
Descriptions
Product Type
SW Dec 1P 20A 120/277V Grounded RD
extra long description
P&S 2621RED SW DEC 1P 20A 120/277V
Description
SW DEC 1P 20A 120/277V GROUNDED RD
Long Description
Single-Pole, Back and Side-Wire, Decorator Switch, 20A, 120/277V.
Features
Decorator Style
Special Features
Impact resistant polycarb back body & frame, cushioned thermoplastic paddle , unique single rocking butterfly contact
Additional Information
media
Yes
Contact Rating
20Amp, 120/277Vac
Voltage
120/277 V
Switch Type
Paddle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
2621-RED
GTIN
00785007539349
UPC
785007539349
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.197
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CULUS, CSA, UL, UL 20
Application
Industrial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat