2621W - SW Dec 1P 20A 120/277V Grounded W

Legrand-Pass & Seymour

  • $14.73 (Each)
  • $14.73 (Each)

  • $736.66 (Per 50)

  • $1,473.33 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2621W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2621W
Description
SW Dec 1P 20A 120/277V Grounded W
Decorator Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Rocker Actuator, Wall Mount, 1.3 (L) X 1.06 (W) X 3.531 (H) In, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007539356 / 0785007539356 / 00785007539356
Weight per unit
0.197 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.73 (Each)
Carton
$14.73 (Each)
Standard Packaging
$736.66 (Per 50)
Resources
Images
 
 
2621W - Small Image
 
2621W - Large Image
 
2621W - Large Image
 
2621W - Video
Specifications Sheets
 
 
2621W - Specification Sheet
Brochures
 
 
2621W - Brochure
Other Links
 
 
2621W - Other
 
2621W - Other
 
2621W - Other
 
2621W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
20 A
20A
Voltage Rating
120/277 V ac
Material
Nylon
Wire Size
#14 - #10 Awg
Poles
1
amperage rating
20
insulation
Bare
actuator
Rocker switch
Material, Color, and Finish
Contact Material
Silver Cadmium Oxide
Color
White
Finish
Matte
Dimensions and Weight
Size
4.2 in
Descriptions
Long Description
Decorator Switch, 1 Pole, 20 A, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Rocker Actuator, Wall Mount, 1.3 (L) x 1.06 (W) x 3.531 (H) in, 0.2 lb
Decorator Switch, 1 Pole, 120/277 V ac, Nylon Material, Silver Cadmium Oxide Contact Material, White, Grounding Connection, Rocker Actuator, Wall Mount, 1.3 (L) x 1.06 (W) x 3.531 (H) in, 0.2 lb
Short Description
20 A, 120/277 VAC, SP, Decorator Switch, White
20A, 120/277 VAC, SP, Decorator Switch, White
Product Type
Decorator Switch
Features
Single Pole, Back and Side Wire, Decorator Switch, 20 amps, 120/277 volts, White
Special Features
Unique Single Rocking Butterfly Contact;Back & Side Wire
Description
SW DEC 1P 20A 120/277V GROUNDED W
extra long description
P&S 2621W SW DEC 1P 20A 120/277V GR
Additional Information
Connection Type
Grounding
actuator type
Rocker
Mounting Type
Wall Mount
dimensions
1.3 (L) x 1.06 (W) x 3.531 (H) in
Standards Met
RoHS Compliant;CSA Listing C22.2 111;cULus;UL 20
package quantity
10 CT;50 PK
media
Yes
Voltage
120/277 V
Contact Rating
20Amp, 120/277Vac
Switch Type
Paddle
action
Single pole
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
2621W
GTIN
00785007539356
UPC
785007539356
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight
0.2 lb
Weight per each
0.197
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial
standard
CSA, CULUS, UL, UL 20
Enclosure
Nylon
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat