2623LA - SW Dec 3W 20A 120/277V Grounded La

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2623LA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2623-LA
Description
SW Dec 3W 20A 120/277V Grounded La
3-Way, Back and Side-Wire, Decorator Switch, 20A, 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007539561 / 0785007539561 / 00785007539561
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2623LA - Small Image
 
2623LA - Large Image
 
2623LA - Video
Brochures
 
 
2623LA - Brochure
Other Links
 
 
2623LA - Other
 
2623LA - Other
 
2623LA - Other
 
2623LA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Voltage Rating
120/277
Poles
3way
insulation
Bare
amperage rating
20
Wattage
3
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
4.25"
Descriptions
Product Type
SW Dec 3W 20A 120/277V Grounded La
extra long description
P&S 2623LA SW DEC 3W 20A 120/277V G
Description
SW DEC 3W 20A 120/277V GROUNDED LA
Long Description
3-way, Back and Side-Wire, Decorator Switch, 20A, 120/277V.
Features
Decorator Style
Special Features
Impact resistant polycarb back body & frame, cushioned thermoplastic paddle , unique single rocking butterfly contact
Additional Information
media
Yes
Voltage
120/277 V
Contact Rating
20Amp, 120/277Vac
Switch Type
Paddle
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
2623-LA
GTIN
00785007539561
UPC
785007539561
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Switch, Decorator
Trade Size
Amperage
20.0
Packaging
Weight per each
0.22
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA, UL, CULUS, UL 20
Mounting
WALL
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat