2623W - SW Dec 3W 20A 120/277V Grounded W

Legrand-Pass & Seymour

  • $19.39 (Each)
  • $19.39 (Each)

  • $193.90 (Per 10)

  • $969.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
2623W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2623-W
Description
SW Dec 3W 20A 120/277V Grounded W
3-Way, Back and Side-Wire, Decorator Switch, 20A, 120/277V.
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Switches
Classification
Commercial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007539554 / 0785007539554 / 00785007539554
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.39 (Each)
Carton
$193.90 (Per 10)
Standard Packaging
$969.50 (Per 50)
Resources
Images
 
 
2623W - Small Image
 
2623W - Large Image
 
2623W - Video
Brochures
 
 
2623W - Brochure
Other Links
 
 
2623W - Other
 
2623W - Other
 
2623W - Other
 
2623W - Other
Features
Wire Size
#14 - #10 Awg
Voltage Rating
120/277
Poles
3-way
insulation
Bare
amperage rating
20
actuator
Rocker switch
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
4.2 in
Descriptions
Description
SW DEC 3W 20A 120/277V GROUNDED W
Product Type
SW Dec 3W 20A 120/277V Grounded W
extra long description
P&S 2623W SW DEC 3W 20A 120/277V GR
Long Description
3-way, Back and Side-Wire, Decorator Switch, 20A, 120/277V.
Features
Decorator Style
Special Features
Unique single rocking butterfly contact, back & side wire
Additional Information
media
Yes
Voltage
120/277 V
Contact Rating
20Amp, 120/277Vac
action
Three pole
Switch Type
Paddle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
2623-W
GTIN
00785007539554
UPC
785007539554
Taxonomies, Classifications, and Categories
Category Description
Commercial switches
Type
Decorator, Switch
Trade Size
Amperage
20.0
Packaging
Weight per each
0.22
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CSA, CULUS, UL, UL 20
Application
Residential/Commercial
Mounting
WALL
Enclosure
Nylon
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 2623W.
Jump To:

Frequently Purchased Together

These items are compatible and complement 2623W, providing enhanced or expanded functionality.

Decorator Switch, 1 Pole, 20 A, 120/277 V Ac, Nylon Material, Silver Cadmium Oxi...
  • Our Part #: 2621W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2621W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 50 ($736.66) ·
2621W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1,473.33

Per 100

QTY:
Each
Add
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire...
  • Our Part #: CR20W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CR20W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($29.11) · 100 ($291.12) ·
CR20W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$291.12

Per 100

QTY:
Each
Add
Wall Plate, 1 Gang, 2.9375 (W) X 4.6875 (H) In, 0.070 In Thickness, Nylon Materi...
  • Our Part #: TP26W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP26W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 20 ($13.67) · 200 ($136.66) ·
TP26W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$68.33

Per 100

QTY:
Each
Add
Self-Test Duplex Receptacle, 20 A, 125 V, 2 Poles, #14 to #10 Awg Compatible Wir...
  • Our Part #: 2097W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2097W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($238.00) ·
2097W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$23.80

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds