2624GRY - SW Dec 4W 20A 120/277V Grounded Gy

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2624GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2624GRY
Description
SW Dec 4W 20A 120/277V Grounded Gy
4-Way, Back and Side-Wire, Decorator Switch, 20A, 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007539622 / 0785007539622 / 00785007539622
Weight per unit
0.254 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
2624GRY - Other
 
2624GRY - Other
 
2624GRY - Other
Images
 
 
2624GRY - Small Image
 
2624GRY - Large Image
 
2624GRY - Video
Brochures
 
 
2624GRY - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120/277
amperage rating
20
Wattage
4
Poles
4-Way
insulation
Bare
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4.25"
Descriptions
Product Type
SW Dec 4W 20A 120/277V Grounded Gy
extra long description
P&S 2624GRY SW DEC 4W 20A 120/277V
Description
SW DEC 4W 20A 120/277V GROUNDED GY
Long Description
4-way, Back and Side-Wire, Decorator Switch, 20A, 120/277V.
Special Features
Impact resistant polycarb back body & frame, cushioned thermoplastic paddle , unique single rocking butterfly contact
Additional Information
media
Yes
Voltage
120.0 V
Contact Rating
20Amp, 120/277Vac
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
2624GRY
GTIN
00785007539622
UPC
785007539622
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
SWITCH
Trade Size
Amperage
20.0
Packaging
Weight per each
0.254
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CSA, CULUS, UL 20
Application
Industrial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat