2624W - SW Dec 4W 20A 120/277V Grounded W

Legrand-Pass & Seymour

  • $48.82 (Each)
  • $48.82 (Each)

  • $488.20 (Per 10)

  • $2,441.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2624W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
2624-W
Description
SW Dec 4W 20A 120/277V Grounded W
4-Way, Back and Side-Wire, Decorator Switch, 20A, 120/277V.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/EAN/GTIN
785007539653 / 0785007539653 / 00785007539653
Weight per unit
0.254 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.82 (Each)
Carton
$488.20 (Per 10)
Standard Packaging
$2,441.00 (Per 50)
Resources
Images
 
 
2624W - Small Image
 
2624W - Large Image
 
2624W - Video
Brochures
 
 
2624W - Brochure
Other Links
 
 
2624W - Other
 
2624W - Other
 
2624W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#14 - #10 Awg
Voltage Rating
120/277
amperage rating
20
Wattage
4
Poles
4-Way
insulation
Bare
Material
Polycarbonate, Thermoplastic
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
4.25"
Descriptions
Product Type
SW Dec 4W 20A 120/277V Grounded W
Description
SW DEC 4W 20A 120/277V GROUNDED W
extra long description
P&S 2624W SW DEC 4W 20A 120/277V GR
Long Description
4-way, Back and Side-Wire, Decorator Switch, 20A, 120/277V.
Features
Decorator Style
Special Features
Impact resistant polycarb back body & frame, cushioned thermoplastic paddle , unique single rocking butterfly contact
Additional Information
media
Yes
Voltage
120/277 V
Contact Rating
20Amp, 120/277Vac
Mounting Type
Box
indoor/outdoor
Indoor
Switch Type
Paddle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
2624-W
GTIN
00785007539653
UPC
785007539653
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Switch, Decorator
Trade Size
Amperage
20.0
Packaging
Weight per each
0.254
Carton
10
Package
50
Uses, Certifications, and Standards
standard
CULUS, CSA, UL 20
Application
Industrial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat