26342RED - Deco Dup Recep 20A 125V S-Wire Red

Legrand-Pass & Seymour

  • $8.70 (Each)
  • $8.70 (Each)

  • $870.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
26342RED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
26342RED
Description
Deco Dup Recep 20A 125V S-Wire Red
Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 20AMP 125VOLT Red
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007785234 / 00785007785234
Weight per unit
0.1948 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.70 (Each)
Standard Packaging
$870.00 (Per 100)
Resources
Images
 
 
26342RED - Small Image
 
26342RED - Large Image
Attachments
 
 
26342RED - Specification Sheet
Other Links
 
 
26342RED - Other
 
26342RED - Other
Brochures
 
 
26342RED - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon;Other
connection
Side wire
Dimensions and Weight
Width
.833
Height
3.813
Descriptions
Product Type
Deco Dup Recep 20A 125V S-Wire Red
extra long description
P&S 26342RED DECO DUP RECEP 20A 125
Long Description
Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 20amp 125volt Red
Special Features
Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body. One-piece, brass, triple-wipe power contacts for lasting retention. Heavy-duty compact design for easier installation and long lasting performance. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face. Terminal compartments isolated from each other for positive conductor containment. Side wire accepts #14 - #10 AWG solid or stranded w
Description
DECO DUP RECEP 20A 125V S-WIRE RED
Additional Information
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
26342RED
GTIN
00785007785234
UPC
785007785234
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Spec Grade Decorator Receptacle, Heavy-Duty
Packaging
Weight per each
0.1948
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
Application
Commercial
environmental conditions
Flammability: UL94 V2
standard
UL498, cUL CSA
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat