26342RED - Deco Duplex Recp 20A 125V S-Wire RD

Legrand-Pass & Seymour

  • $8.70 (Each)
  • $8.70 (Each)

  • $870.00 (Per 100)
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
26342RED
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
26342-RED
Description
Deco Duplex Recp 20A 125V S-Wire RD
Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007785234 / 0785007785234 / 00785007785234
Weight per unit
0.1948 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.70 (Each)
Standard Packaging
$870.00 (Per 100)
Resources
Images
 
 
26342RED - Small Image
 
26342RED - Large Image
 
26342RED - Large Image
 
26342RED - Large Image
 
26342RED - Large Image
Brochures
 
 
26342RED - Brochure
Other Links
 
 
26342RED - Other
 
26342RED - Other
 
26342RED - Other
 
26342RED - Other
 
26342RED - Other
 
26342RED - Other
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
125
Wire Size
14 - 10
Poles
2
amperage rating
20
Wattage
Electrical power is expressed in Amps and Volts.
Number of Wires
3
connection
Side wire
Material
Nylon
Dimensions and Weight
Width
.833
Height
3.813
Descriptions
Product Type
Deco Dup Recep 20A 125V S-Wire Red
extra long description
P&S 26342RED DECO DUP RECEP 20A 125
Description
DECO DUPLEX RECP 20A 125V S-WIRE RD
Long Description
Heavy-Duty Decorator Spec Grade Duplex Receptacle Side Wire 20A 125V
Special Features
Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body. One-piece, brass, triple-wipe power contacts for lasting retention. Heavy-duty compact design for easier installation and long lasting performance. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face. Terminal compartments isolated from each other for positive conductor containment. Side wire accepts #14 - #10 AWG solid or stranded w
Additional Information
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Manufacturers Part Number
26342-RED
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007785234
UPC
785007785234
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.1948
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial
standard
FEDSPEC, CULUS, UL498, cUL CSA, FEDSPEC
environmental conditions
Flammability: UL94 V2
nema rating
5-20R
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat