26352GRY - Deco Duplex Recp 20A 125V B+S Wire Gry

Legrand-Pass & Seymour

  • $9.56 (Each)
  • $9.56 (Each)

  • $95.60 (Per 10)

  • $956.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
26352GRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
26352-GRY
Description
Deco Duplex Recp 20A 125V B+S Wire Gry
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and Side Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Commercial Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007785371 / 0785007785371 / 00785007785371
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.56 (Each)
Carton
$95.60 (Per 10)
Standard Packaging
$956.00 (Per 100)
Resources
Images
 
 
26352GRY - Small Image
 
26352GRY - Large Image
Brochures
 
 
26352GRY - Brochure
Other Links
 
 
26352GRY - Other
 
26352GRY - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
connection
Back and side wire
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon
Material, Color, and Finish
Color
Gray
Finish
Matte
Dimensions and Weight
Width
.833
Height
3.813
Descriptions
Product Type
Deco Dup Recep 20A 125V B+S Wire Gry
extra long description
P&S 26352GRY DECO DUP RECEP 20A 125
Description
DECO DUPLEX RECP 20A 125V B+S WIRE GRY
Long Description
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and Side Wire 20A 125V
Special Features
Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body. One-piece, brass, triple-wipe power contacts for lasting retention. Heavy-duty compact design for easier installation and long lasting performance. Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. Impact-resistant nylon face. Terminal compartments isolated from each other for positive conductor containment. Side and internal screw-pressure-plate back wire ac
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Indoor, Commercial
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
26352-GRY
GTIN
00785007785371
UPC
785007785371
Taxonomies, Classifications, and Categories
Category Description
Commercial receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.205
Carton
10
Package
100
Uses, Certifications, and Standards
Temperature Rating
-40° - 60° C
nema rating
5-20R
Application
Commercial
standard
FEDSPEC, CULUS, UL498, cUL CSA, FEDSPEC
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat