26352W - Decor Recp 20A 125V S+B WH

Legrand-Pass & Seymour

  • $11.34 (Each)
  • $11.34 (Each)

  • $1,134.00 (Per 100)

In-Stock: 118 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
26352W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
26352-W
Description
Decor Recp 20A 125V S+B WH
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and Side Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007785401 / 0785007785401 / 00785007785401
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.34 (Each)
Standard Packaging
$1,134.00 (Per 100)
Stock Availability
Nacogdoches
118 (Check another store)
All Stores
720
Resources
Images
 
 
26352W - Small Image
 
26352W - Large Image
Other Links
 
 
26352W - Other
 
26352W - Other
Brochures
 
 
26352W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Decor Recp 20A 125V S+B WH
Description
DECOR RECP 20A 125V S+B WH
extra long description
P&S 26352W DECOR RECP 20A 125V S+B
Features
Single Piece Plated Steel Mounting Strap, Decorator Style
Long Description
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and Side Wire 20A 125V
Additional Information
Wall Plate Included
NO
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
26352-W
GTIN
00785007785401
UPC
785007785401
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Packaging
Weight per each
0.205
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat