26352W - Decor Recp 20A 125V S+B WH

Legrand-Pass & Seymour

  • $9.56 (Each)
  • $9.56 (Each)

  • $95.60 (Per 10)

  • $956.00 (Per 100)

Availability: In Stock Locally
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
26352W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
26352-W
Description
Decor Recp 20A 125V S+B WH
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and Side Wire 20A 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007785401 / 0785007785401 / 00785007785401
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.56 (Each)
Carton
$95.60 (Per 10)
Standard Packaging
$956.00 (Per 100)
Resources
Images
 
 
26352W - Small Image
 
26352W - Large Image
Brochures
 
 
26352W - Brochure
Other Links
 
 
26352W - Other
 
26352W - Other
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
125
Poles
2
amperage rating
20
Number of Wires
3
Wire Size
4
Material
Nylon
connection
Wire Ground
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.8 in
Descriptions
Product Type
Decor Recp 20A 125V S+B WH
Description
DECOR RECP 20A 125V S+B WH
extra long description
P&S 26352W DECOR RECP 20A 125V S+B
Long Description
Heavy-Duty Decorator Spec Grade Duplex Receptacle Back and Side Wire 20A 125V
Special Features
Back & side wire, heavy duty compact design
Additional Information
Voltage
125.0 V
Outlet Type
Commercial, Indoor
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
26352-W
GTIN
00785007785401
UPC
785007785401
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.205
Carton
10
Package
100
Uses, Certifications, and Standards
nema rating
5-20R
standard
FEDSPEC, CULUS, UL 498, FEDSPEC
Application
Residential/Commercial
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 26352W.
Jump To:

Similar Items

Similar items are close alternatives to 26352W, though they may not be 100% alike.

Decorator Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compa...
  • Our Part #: 6352WBU
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6352W-BU
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($98.20) · 50 ($491.00) ·
6352WBU - Eaton Wiring Devices

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.82

Each

QTY:
Each
Add
Decorator Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connecti...
  • Our Part #: 26342W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 26342W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 10 ($93.60) · 100 ($936.00) ·
26342W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.36

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 26352W but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9352W Bryant Electric 00781786742086
6362W Eaton Wiring Devices 00032664513459
HBL2162WA Hubbell Wiring Device-Kellems 00783585060521
16362-W Leviton 00078477819463
26342-W Legrand Pass & Seymour 00785007785241
26352W Legrand Pass & Seymour 00785007785401
26352W GENERAL ELECTRIC n/a
HBL2162WA GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat