26CATVI - Cable/TV 1OUTLET 1G I

Legrand-On-Q

  • $8.64 (Each)
  • $8.64 (Each)

  • $432.05 (Per 50)

  • $864.10 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
26CATVI
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
26CATV-I
Description
Cable/TV 1OUTLET 1G I
Single Gang Decorator With F Type Coaxial Connector. Ivory.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Commercial Gfci Devices
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007027068 / 00785007027068
Weight per unit
0.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.64 (Each)
Carton
$8.64 (Each)
Standard Packaging
$432.05 (Per 50)
Resources
Images
 
 
26CATVI - Small Image
 
26CATVI - Large Image
Attachments
 
 
26CATVI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
1.30
Size
4.25"
Descriptions
Product Type
Cable/TV 1OUTLET 1GANG I
extra long description
OnQ 26CATVI CABLE/TV 1OUTLET 1GANG
Description
CABLE/TV 1OUTLET 1G I
Long Description
Single gang decorator with f type coaxial connector. Ivory.
Special Features
Decorator style rectangular design, face construct of high impact thermoplastic, may be used in multigang applications
Additional Information
orientation
Vertical
Manufacturer Information
Brand
ON-Q
Manufacturers Part Number
26CATV-I
GTIN
00785007027068
UPC
785007027068
Taxonomies, Classifications, and Categories
Category Description
Commercial GFCI devices
Type
Wall Plate
Packaging
Weight per each
0.128
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat