26CATVLA - 1 F Type Coax Outlet Decor Op

Legrand-On-Q

  • $6.65 (Each)
  • $6.65 (Each)

  • $332.34 (Per 50)

  • $664.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
26CATVLA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
26CATV-LA
Description
1 F Type Coax Outlet Decor Op
Single Gang Decorator F Type Coaxial Connector. Light Almond.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007027099 / 00785007027099
Weight per unit
0.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.65 (Each)
Carton
$6.65 (Each)
Standard Packaging
$332.34 (Per 50)
Resources
Images
 
 
26CATVLA - Small Image
 
26CATVLA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
1.3
Size
3.8"
Descriptions
Product Type
1 F Type Coax Outlet Decorator Op
extra long description
OnQ 26CATVLA 1 F TYPE COAX OUTLET D
Description
1 F TYPE COAX OUTLET DECOR OP
Long Description
Single gang Decorator f type coaxial connector. Light Almond.
Special Features
Decorator outline, zinc plated steel strap, nickel-plated "F" type connector
Additional Information
orientation
Vertical
Manufacturer Information
Brand
ON-Q
Manufacturers Part Number
26CATV-LA
GTIN
00785007027099
UPC
785007027099
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Coaxial Connector
Packaging
Weight per each
0.128
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 1863
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat