26CATVLA - 1 F Type Coax Outlet Decor Op

Legrand-On-Q

  • $7.24 (Each)
  • $7.24 (Each)

  • $361.75 (Per 50)

  • $723.50 (Per 100)

In-Stock: 1 available at other locations ( find a store with stock)
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
26CATVLA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
26CATV-LA
Description
1 F Type Coax Outlet Decor Op
Enhance Your Connectivity With The Communication Device, Featuring A Single Gang Decorator With An F-Type Coaxial Connector. The Sleek Decorator Outline Ensures A Modern and Clean Look. Constructed With High-Impact Thermoplastic, The Faceplate Offers Durability and Resilience. The Zinc-Plated Steel Strap Provides Additional Strength, While The Nickel-Plated F-Type Connector Ensures Reliable Signal Transmission. Threaded On Each End, This Device Is Designed For Secure and Easy Installation.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007027099 / 0785007027099 / 00785007027099
Weight per unit
0.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.24 (Each)
Carton
$7.24 (Each)
Standard Packaging
$361.75 (Per 50)
Stock Availability
Hutchinson
0 (Find nearest stock)
West Wichita
0
All Stores
1
Resources
Images
 
 
26CATVLA - Small Image
 
26CATVLA - Large Image
Attachments
 
 
26CATVLA - Specification Sheet
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
Light Almond
Descriptions
Description
1 F TYPE COAX OUTLET DECOR OP
Extra Long Description
PAS 26CATVLA DISC REC SUB WP3411LA
Features
Enhance your connectivity with the Communication Device, featuring a single gang Decorator with an F-type coaxial connector. The sleek decorator outline ensures a modern and clean look. Constructed with high-impact thermoplastic, the faceplate offers durability and resilience. The zinc-plated steel strap provides additional strength, while the nickel-plated F-type connector ensures reliable signal transmission. Threaded on each end, this device is designed for secure and easy installation.
Long Description
Enhance your connectivity with the Communication Device, featuring a single gang Decorator with an F-type coaxial connector. The sleek decorator outline ensures a modern and clean look. Constructed with high-impact thermoplastic, the faceplate offers durability and resilience. The zinc-plated steel strap provides additional strength, while the nickel-plated F-type connector ensures reliable signal transmission. Threaded on each end, this device is designed for secure and easy installation.
Product Type
Disc Rec Sub WP3411LA + Wp3479la
Additional Information
Orientation
Vertical
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
26CATV-LA
GTIN
00785007027099
UPC
785007027099
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Availability
Status
Inactive
Packaging
Weight per each
0.128
Carton
1
Package
50
Uses, Certifications, and Standards
Standard
UL, ROHS, UL, UL, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 26CATVLA.
Jump To:

Cross Referenced

These items are similar to 26CATVLA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2162LA Eaton Wiring Devices 00032664582783
6505-LA Enerlites 00883951412982
NS780LA Hubbell Wiring Device-Kellems 00883778504143
40681-T Leviton 00078477285008
80381-T Leviton 00078477278468
CA-CJ-LA Lutron Electronics 00784276013673
NT-CJ-LA Lutron Electronics 00027557092647
85118 Morris 00601986851183
26CATVLA Legrand Pass & Seymour 00785007027099

* All prices subject to change.

Begin Live Chat