26CATVW - Cable/TV 1 Outlet 1G WH

Legrand-On-Q

  • $7.09 (Each)
  • $7.09 (Each)

  • $354.64 (Per 50)

  • $709.28 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
26CATVW
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
26CATVW
Description
Cable/TV 1 Outlet 1G WH
Decorator Wall Plate, 1 Gang, 1.3 (W) X 3.812 (H) In, White, Nickel Plated (Connector), 0.12329 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007027075 / 0785007027075 / 00785007027075
Weight per unit
0.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.09 (Each)
Carton
$7.09 (Each)
Standard Packaging
$354.64 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
26CATVW - Small Image
 
26CATVW - Large Image
 
26CATVW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Steel;High-Impact Thermoplastic (Face)
insulation
Bare
Material, Color, and Finish
Color
White
Finish
Nickel Plated (Connector)
Dimensions and Weight
Thickness
1.3
Size
3.8"
Descriptions
Special Features
Zinc-Plated Steel Strap;Decorator Outline
Product Type
Decorator Wall Plate
Long Description
Decorator Wall Plate, 1 Gang, 1.3 (W) x 3.812 (H) in, White, Nickel Plated (Connector), 0.12329 lb
Features
Single gang Decorator with F type coaxial connector.
Short Description
1 Gang, Decorator Wall Plate, White
Description
CABLE/TV 1 OUTLET 1G WH
extra long description
OnQ 26CATVW CABLE/TV 1OUTLET 1GANG
Additional Information
dimensions
1.3 (W) x 3.812 (H) in
package quantity
50 CT
Standards Met
UL Listed;RoHS Compliant
orientation
Vertical
Manufacturer Information
Brand
ON-Q
Manufacturers Part Number
26CATVW
GTIN
00785007027075
UPC
785007027075
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Coaxial Connector
Packaging
Weight
0.12329 lb
Weight per each
0.128
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential
standard
UL, ROHS, UL, RoHS
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat