26CATVW - Cable/TV 1 Outlet 1G WH

Legrand-On-Q

  • $7.24 (Each)
  • $7.24 (Each)

  • $361.75 (Per 50)

  • $723.50 (Per 100)

Available from manufacturer.
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
26CATVW
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
26CATV-W
Description
Cable/TV 1 Outlet 1G WH
Decorator Wall Plate, 1 Gang, 1.3 (W) X 3.812 (H) In, White, Nickel Plated (Connector), 0.12329 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
785007027075 / 0785007027075 / 00785007027075
Weight per unit
0.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.24 (Each)
Carton
$7.24 (Each)
Standard Packaging
$361.75 (Per 50)
Stock Availability
Hutchinson
0
West Wichita
0
All Stores
0
Resources
Images
 
 
26CATVW - Large Image
 
26CATVW - Small Image
 
26CATVW - Large Image
Attachments
 
 
26CATVW - Specification Sheet
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
Steel;High-Impact Thermoplastic (Face)
Number Of Gangs
1
Material, Color, and Finish
Color
White
Finish
Nickel Plated (Connector)
Descriptions
Description
CABLE/TV 1 OUTLET 1G WH
Extra Long Description
PAS 26CATVW CABLE/TV 1OUTLET 1GANG
Features
Single gang Decorator with F type coaxial connector.
Long Description
Decorator Wall Plate, 1 Gang, 1.3 (W) x 3.812 (H) in, White, Nickel Plated (Connector), 0.12329 lb
Product Type
Decorator Wall Plate
Short Description
1 Gang, Decorator Wall Plate, White
Special Features
Zinc-Plated Steel Strap;Decorator Outline
Additional Information
Dimensions
1.3 (W) x 3.812 (H) in
Orientation
Vertical
Package Quantity
50 CT
Standards Met
UL Listed;RoHS Compliant
Manufacturer Information
Brand
LEGRAND-ON-Q
Manufacturers Part Number
26CATVW
GTIN
00785007027075
UPC
785007027075
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Packaging
Weight
0.12329 lb
Weight per each
0.128
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential
Standard
UL, ROHS, UL, UL, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 26CATVW.
Jump To:

Cross Referenced

These items are similar to 26CATVW but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2162W Eaton Wiring Devices 00032664546976
6505-W Enerlites 00883951410438
NS780W Hubbell Wiring Device-Kellems 00883778501807
40681-W Leviton 00078477361818
80381-W Leviton 00078477834916
CA-CJ-WH Lutron Electronics 00784276013697
NT-CJ-WH Lutron Electronics 00027557676557
85116 Morris 00601986851169
26CATVW Legrand Pass & Seymour 00785007027075

* All prices subject to change.

Begin Live Chat