26TE14LA - 1 4W Telel Outlet Decorator Opening

Legrand-On-Q

  • $7.66 (Each)
  • $7.66 (Each)

  • $382.84 (Per 50)

  • $765.69 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
26TE14LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
26TE14LA
Description
1 4W Telel Outlet Decorator Opening
Single Gang, One Opening Four Conductor Modular Jack. Light Almond.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007026122 / 00785007026122
Weight per unit
0.1488 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.66 (Each)
Carton
$7.66 (Each)
Standard Packaging
$382.84 (Per 50)
Resources
Images
 
 
26TE14LA - Small Image
 
26TE14LA - Large Image
Attachments
 
 
26TE14LA - Specification Sheet
Other Links
 
 
26TE14LA - Other
Brochures
 
 
26TE14LA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
1.3
Size
3.8"
Descriptions
Description
1 4W TELEL OUTLET DECORATOR OPENING
Product Type
1 4W Telel Outlet Decorator Opening
extra long description
OnQ 26TE14LA 1 4W TELEL OUTLET DECO
Long Description
Single gang, One opening four conductor modular jack. Light almond.
Special Features
May be used in multigang applications, decorator style design, fits single gang box.
Additional Information
orientation
Vertical
Manufacturer Information
Brand
ON-Q
Manufacturers Part Number
26TE14LA
GTIN
00785007026122
UPC
785007026122
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
MODULAR JACK
Packaging
Weight per each
0.1488
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
Other;Wall
Application
Residential/Commercial
standard
UL 1863
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat