26TE14W - Telephone 1OUTLET 4WIRE W

Legrand-On-Q

  • $7.66 (Each)
  • $7.66 (Each)

  • $76.57 (Per 10)

  • $382.84 (Per 50)

  • $765.69 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
26TE14W
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
26TE14W
Description
Telephone 1OUTLET 4WIRE W
Single Gang, Single Opening Four Conductor Modular Jack. White.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007026078 / 00785007026078
Weight per unit
0.1461 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.66 (Each)
Carton
$76.57 (Per 10)
Standard Packaging
$382.84 (Per 50)
Resources
Images
 
 
26TE14W - Small Image
 
26TE14W - Large Image
Attachments
 
 
26TE14W - Specification Sheet
Other Links
 
 
26TE14W - Other
Brochures
 
 
26TE14W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
1.3
Size
3.8"
Descriptions
extra long description
OnQ 26TE14W TELEPHONE 1OUTLET 4WIRE
Description
TELEPHONE 1OUTLET 4WIRE W
Product Type
Telephone 1OUTLET 4WIRE W
Long Description
Single gang, single opening four conductor modular jack. White.
Special Features
May be used in multigang applications, decorator style design, fits single gang box.
Additional Information
orientation
Vertical
Manufacturer Information
Brand
ON-Q
Manufacturers Part Number
26TE14W
GTIN
00785007026078
UPC
785007026078
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
MODULAR JACK
Packaging
Weight per each
0.1461
Carton
10
Package
50
Uses, Certifications, and Standards
Mounting
Other;Wall
Application
Residential/Commercial
standard
UL 1863
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat