26W47 - Turnlok Plug IP67 20A 125V L520P

Legrand-Pass & Seymour

  • $35.40 (Each)
  • $35.40 (Each)

  • $354.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
26W47
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
26W47
Description
Turnlok Plug IP67 20A 125V L520P
20A 125V L520P IP67 Turnlok Plug
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007032611 / 00785007032611
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.40 (Each)
Standard Packaging
$354.00 (Per 10)
Resources
Images
 
 
26W47 - Large Image
Attachments
 
 
26W47 - Specification Sheet
Other Links
 
 
26W47 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
Poles
2
amperage rating
20
Number of Wires
3
Phase
1
Material
Rubber
Descriptions
Product Type
Turnlok Plug IP67 20A 125V L520P
Description
TURNLOK PLUG IP67 20A 125V L520P
extra long description
P&S 26W47 TURNLOK PLUG IP67 20A 125
Long Description
20A 125V L520P IP67 Turnlok Plug
Special Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Additional Information
Cord Type
12/3 SJ, 14/3 S to 10/3 S, .475" min to .720" max
Manufacturer Information
Brand
Pass & Seymour
Manufacturers Part Number
26W47
GTIN
00785007032611
UPC
785007032611
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
LOCKING PLUG
Packaging
Weight per each
0.58
Carton
1
Package
10
Uses, Certifications, and Standards
Application
High-pressure washdowns. Particle build-up. Condensation. Corrosive substances. Food and beverage processing plants can be harsh, challenging environments. Fortunately, we have a full menu of electrical devices that keep things running smoothly while protecting people and equipment. IEC PIN & SLEEVE DEVICES Watertight Plugs & Connectors ¦ Thermoplastic elastomer body resists water, oils, lubricants and soaps while maintaining NEMA 4, 4X, 6, 6P, and IP65, 66, 67 ratings ¦ Ideal for washdown areas — rated wa
nema rating
L5-20P
environmental conditions
Moisture Resistance NEMA 4, 4X, 12, 6, 6P/IP65, 66, 67 (Plug & Connector only) Flammability UL94V0 (boxes & wiring device interiors) Operating Temperature -40°C (without impact) to +60°C continuous UV resistance All exposed material s are UV stabilized
standard
UL Listed, CSA Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat