26W76AM - Turnlok Plug IP67 20A 3PH 480V L1620P Anti-Mic

Legrand-Pass & Seymour

  • $68.39 (Each)
  • $68.39 (Each)

  • $683.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
26W76AM
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
26W76AM
Description
Turnlok Plug IP67 20A 3PH 480V L1620P Anti-Mic
Steriguard Anti-Microbial Wiring Devices Provide Excellent Protection Against The Growth Of Microbes On All Surfaces. Independent Testing Proves The Ability Of These Devices to Inhibit The Growth Of Escherichia Coli, Gram (-) and Staphylococcus Aureus, Gram (+) Providing Long Lasting Benefits to Manufacturers Beyond Conventional Cleaning Methods. Rated Watertight For 1, 500 Psi High-Pressure
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007057317 / 0785007057317 / 00785007057317
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.39 (Each)
Standard Packaging
$683.90 (Per 10)
Resources
Images
 
 
26W76AM - Large Image
 
26W76AM - Large Image
 
26W76AM - Large Image
 
26W76AM - Small Image
 
26W76AM - Large Image
 
26W76AM - Video
Brochures
 
 
26W76AM - Brochure
Other Links
 
 
26W76AM - Other
 
26W76AM - Other
 
26W76AM - Other
 
26W76AM - Other
 
26W76AM - Other
 
26W76AM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14-10
amperage rating
20
Phase
3
Poles
3-way
Number of Wires
4
Voltage Rating
480
Material
Rubber
Descriptions
extra long description
P&S 26W76AM TLPL IP67 20A 3PH 480V
Product Type
TLPL IP67 20A 3PH 480V L1620P Anti-Mic
Description
TURNLOK PLUG IP67 20A 3PH 480V L1620P ANTI-MIC
Long Description
SteriGuard Anti-Microbial Wiring Devices provide excellent protection against the growth of microbes on all surfaces. Independent testing proves the ability of these devices to inhibit the growth of Escherichia coli, Gram (-) and Staphylococcus aureus, Gram (+) providing long lasting benefits to manufacturers beyond conventional cleaning methods. Rated watertight for 1,500 psi high-pressure
Special Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Additional Information
Cord Type
14/4 S to 10/4 S, .560" min to .775" max
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
26W76AM
GTIN
00785007057317
UPC
785007057317
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
LOCKING PLUG
Trade Size
Amperage
20.0
Packaging
Weight per each
0.58
Carton
1
Package
10
Uses, Certifications, and Standards
Application
High-pressure washdowns. Particle build-up. Condensation. Corrosive substances. Food and beverage processing plants can be harsh, challenging environments. Fortunately, we have a full menu of electrical devices that keep things running smoothly while protecting people and equipment. IEC PIN & SLEEVE DEVICES Watertight Plugs & Connectors ¦ Thermoplastic elastomer body resists water, oils, lubricants and soaps while maintaining NEMA 4, 4X, 6, 6P, and IP65, 66, 67 ratings ¦ Ideal for washdown areas — rated wa
nema rating
L16-20P
environmental conditions
Moisture Resistance NEMA 4, 4X, 12, 6, 6P/IP65, 66, 67 (Plug & Connector only) Flammability UL94V0 (boxes & wiring device interiors) Operating Temperature -40°C (without impact) to +60°C continuous UV resistance All exposed material s are UV stabilized
standard
UL Listed, CSA Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat