26W76AM - Turnlok Plug IP67 20A 3PH 480V L1620P Anti-Mic

Legrand-Pass & Seymour

  • $68.39 (Each)
  • $68.39 (Each)

  • $683.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
26W76AM
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
26W76AM
Description
Turnlok Plug IP67 20A 3PH 480V L1620P Anti-Mic
Steriguard Anti-Microbial Wiring Devices Provide Excellent Protection Against The Growth Of Microbes On All Surfaces. Independent Testing Proves The Ability Of These Devices to Inhibit The Growth Of Escherichia Coli, Gram (-) and Staphylococcus Aureus, Gram (+) Providing Long Lasting Benefits to Manufacturers Beyond Conventional Cleaning Methods. Rated Watertight For 1, 500 Psi High-Pressure
Slang Terms

Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out
Classification
Residential Receptacles
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007057317 / 0785007057317 / 00785007057317
Weight per unit
0.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.39 (Each)
Standard Packaging
$683.90 (Per 10)
Resources
Images
 
 
26W76AM - Large Image
 
26W76AM - Large Image
 
26W76AM - Large Image
 
26W76AM - Small Image
 
26W76AM - Large Image
 
26W76AM - Video
Brochures
 
 
26W76AM - Brochure
Other Links
 
 
26W76AM - Other
 
26W76AM - Other
 
26W76AM - Other
 
26W76AM - Other
 
26W76AM - Other
 
26W76AM - Other
Features
Wire Size
14-10
amperage rating
20
Phase
3
Poles
3-way
Number of Wires
4
Voltage Rating
480
Material
Rubber
Descriptions
extra long description
P&S 26W76AM TLPL IP67 20A 3PH 480V
Product Type
TLPL IP67 20A 3PH 480V L1620P Anti-Mic
Description
TURNLOK PLUG IP67 20A 3PH 480V L1620P ANTI-MIC
Long Description
SteriGuard Anti-Microbial Wiring Devices provide excellent protection against the growth of microbes on all surfaces. Independent testing proves the ability of these devices to inhibit the growth of Escherichia coli, Gram (-) and Staphylococcus aureus, Gram (+) providing long lasting benefits to manufacturers beyond conventional cleaning methods. Rated watertight for 1,500 psi high-pressure
Special Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Additional Information
Cord Type
14/4 S to 10/4 S, .560" min to .775" max
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
26W76AM
GTIN
00785007057317
UPC
785007057317
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
LOCKING PLUG
Trade Size
Amperage
20.0
Packaging
Weight per each
0.58
Carton
1
Package
10
Uses, Certifications, and Standards
Application
High-pressure washdowns. Particle build-up. Condensation. Corrosive substances. Food and beverage processing plants can be harsh, challenging environments. Fortunately, we have a full menu of electrical devices that keep things running smoothly while protecting people and equipment. IEC PIN & SLEEVE DEVICES Watertight Plugs & Connectors ¦ Thermoplastic elastomer body resists water, oils, lubricants and soaps while maintaining NEMA 4, 4X, 6, 6P, and IP65, 66, 67 ratings ¦ Ideal for washdown areas — rated wa
nema rating
L16-20P
environmental conditions
Moisture Resistance NEMA 4, 4X, 12, 6, 6P/IP65, 66, 67 (Plug & Connector only) Flammability UL94V0 (boxes & wiring device interiors) Operating Temperature -40°C (without impact) to +60°C continuous UV resistance All exposed material s are UV stabilized
standard
UL Listed, CSA Listed
You must have an account to view stock levels
There were no add-on items found for 26W76AM.

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds