27W75 - Turnlok Conn IP67 20A 3PH 250V L1520R

Legrand-Pass & Seymour

  • $79.36 (Each)
  • $79.36 (Each)

  • $793.60 (Per 10)
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
27W75
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
27W75
Description
Turnlok Conn IP67 20A 3PH 250V L1520R
Locking Watertight Connector, 20AMP, 3 250VOLT, Nema Configuration L15-20, Multipoint Sealing System Provides Environmental Protection Of Nema 4, 4X, 6, 6P, and IP67 Rated.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007033106 / 0785007033106 / 00785007033106
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.36 (Each)
Standard Packaging
$793.60 (Per 10)
Resources
Images
 
 
27W75 - Small Image
 
27W75 - Large Image
Brochures
 
 
27W75 - Brochure
Other Links
 
 
27W75 - Other
 
27W75 - Other
 
27W75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 - 10 AWG
amperage rating
20
Voltage Rating
250
Poles
3-way
Number of Wires
4.0
Material
Rubber
Phase
Three
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
TL Conn IP67 20A 3PH 250V L1520R
extra long description
P&S 27W75 TL CONN IP67 20A 3PH 250V
Description
TURNLOK CONN IP67 20A 3PH 250V L1520R
Long Description
Locking Watertight Connector, 20amp, 3 250volt, NEMA Configuration L15-20, multipoint sealing system provides environmental protection of NEMA 4, 4X, 6, 6P, and IP67 rated.
Special Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Additional Information
Cord Type
14/4 S to 10/4 S, .560" min to .775" max
Voltage
250.0 V
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
27W75
GTIN
00785007033106
UPC
785007033106
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Locking Connector
Trade Size
Amperage
20.0
Packaging
Weight per each
0.83
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL Listed, CSA Listed
Application
High-pressure washdowns. Particle build-up. Condensation. Corrosive substances. Food and beverage processing plants can be harsh, challenging environments. Fortunately, we have a full menu of electrical devices that keep things running smoothly while protecting people and equipment. IEC PIN & SLEEVE DEVICES Watertight Plugs & Connectors ¦ Thermoplastic elastomer body resists water, oils, lubricants and soaps while maintaining NEMA 4, 4X, 6, 6P, and IP65, 66, 67 ratings ¦ Ideal for washdown areas — rated wa
nema rating
L15-20R
environmental conditions
Moisture Resistance NEMA 4, 4X, 12, 6, 6P/IP65, 66, 67 (Plug & Connector only) Flammability UL94V0 (boxes & wiring device interiors) Operating Temperature -40°C (without impact) to +60°C continuous UV resistance All exposed material s are UV stabilized
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 27W75.
Jump To:

Cross Referenced

These items are similar to 27W75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1520CW Eaton Wiring Devices 00040893642055
2422-CW6P Ericson 00782862825013
HBL27W75 Hubbell Wiring Device-Kellems 00783585131801
27W75 Leviton 00078477967799
27W75 Legrand Pass & Seymour 00785007033106
27W75 Woodhead 00786788713140

* All prices subject to change.

Begin Live Chat