29W74 - TL Conn IP67 30A 125/250V L1430R

Legrand-Pass & Seymour

  • $111.57 (Each)
  • $111.57 (Each)

  • $1,115.70 (Per 10)
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
29W74
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
29W74
Description
TL Conn IP67 30A 125/250V L1430R
30A 125/250V L1430R Turnlok Connector
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121403 - Locking plug
UPC/GTIN
785007033762 / 00785007033762
Weight per unit
0.815 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$111.57 (Each)
Standard Packaging
$1,115.70 (Per 10)
Resources
Images
 
 
29W74 - Large Image
Attachments
 
 
29W74 - Specification Sheet
Other Links
 
 
29W74 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
30
Phase
1
Wire Size
12 - 6
Voltage Rating
125/250
Poles
3
Number of Wires
4
Material
Rubber
Descriptions
Product Type
TL Conn IP67 30A 125/250V L1430R
Description
TL CONN IP67 30A 125/250V L1430R
extra long description
P&S 29W74 TL CONN IP67 30A 125/250V
Long Description
30A 125/250V L1430R Turnlok Connector
Special Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Additional Information
Cord Type
12/4 S to 8/4 S, 6/4 MSHA, .640" min to .930" max
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
29W74
GTIN
00785007033762
UPC
785007033762
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Locking Connector
Packaging
Weight per each
0.815
Carton
1
Package
10
Uses, Certifications, and Standards
Application
High-pressure washdowns. Particle build-up. Condensation. Corrosive substances. Food and beverage processing plants can be harsh, challenging environments. Fortunately, we have a full menu of electrical devices that keep things running smoothly while protecting people and equipment. IEC PIN & SLEEVE DEVICES Watertight Plugs & Connectors ¦ Thermoplastic elastomer body resists water, oils, lubricants and soaps while maintaining NEMA 4, 4X, 6, 6P, and IP65, 66, 67 ratings ¦ Ideal for washdown areas — rated wa
nema rating
L14-30R
environmental conditions
Moisture Resistance NEMA 4, 4X, 12, 6, 6P/IP65, 66, 67 (Plug & Connector only) Flammability UL94V0 (boxes & wiring device interiors) Operating Temperature -40°C (without impact) to +60°C continuous UV resistance All exposed material s are UV stabilized
standard
UL Listed, CSA Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 29W74.
Jump To:

Cross Referenced

These items are similar to 29W74 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
L1430CW Eaton Wiring Devices 00040893642093
2620-CW6P Ericson 00782862825150
HBL29W74 Hubbell Wiring Device-Kellems 00783585131870
29W74 Leviton 00078477968772
29W74 Legrand Pass & Seymour 00785007033762
29W74 Woodhead 00786788713355

* All prices subject to change.

Begin Live Chat