29W77 - Turnlok Conn IP67 4W 30A 600V L1730R

Legrand-Pass & Seymour

  • $95.81 (Each)
  • $95.81 (Each)

  • $958.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
29W77
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
29W77
Description
Turnlok Conn IP67 4W 30A 600V L1730R
Locking Watertight Connector, 30AMP 3Y 600VOLT, Nema Configuration L17-30, Multipoint Sealing System Provides Environmental Protection Of Nema 4, 4X, 6, 6P, and IP67 Rated.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007033731 / 0785007033731 / 00785007033731
Weight per unit
0.83 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$95.81 (Each)
Standard Packaging
$958.10 (Per 10)
Resources
Images
 
 
29W77 - Small Image
 
29W77 - Large Image
Brochures
 
 
29W77 - Brochure
Other Links
 
 
29W77 - Other
 
29W77 - Other
 
29W77 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12 - 6 AWG
Poles
3-way
amperage rating
30
Number of Wires
4.0
Voltage Rating
600
Material
Rubber
Phase
Single
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
TL Conn IP67 4W 30A 600V L1730R
extra long description
P&S 29W77 TL CONN IP67 4W 30A 600V
Long Description
Locking Watertight Connector, 30amp 3Y 600volt, NEMA Configuration L17-30, multipoint sealing system provides environmental protection of NEMA 4, 4X, 6, 6P, and IP67 rated.
Special Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Description
TURNLOK CONN IP67 4W 30A 600V L1730R
Additional Information
Cord Type
12/4 S to 8/4 S, 6/4 MSHA, .640" min to .930" max
Manufacturer Information
Manufacturers Part Number
29W77
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007033731
UPC
785007033731
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Locking Connector
Trade Size
Amperage
30.0
Packaging
Weight per each
0.83
Carton
1
Package
10
Uses, Certifications, and Standards
Application
High-pressure washdowns. Particle build-up. Condensation. Corrosive substances. Food and beverage processing plants can be harsh, challenging environments. Fortunately, we have a full menu of electrical devices that keep things running smoothly while protecting people and equipment. IEC PIN & SLEEVE DEVICES Watertight Plugs & Connectors ¦ Thermoplastic elastomer body resists water, oils, lubricants and soaps while maintaining NEMA 4, 4X, 6, 6P, and IP65, 66, 67 ratings ¦ Ideal for washdown areas — rated wa
nema rating
L17-30R
environmental conditions
Moisture Resistance NEMA 4, 4X, 12, 6, 6P/IP65, 66, 67 (Plug & Connector only) Flammability UL94V0 (boxes & wiring device interiors) Operating Temperature -40°C (without impact) to +60°C continuous UV resistance All exposed material s are UV stabilized
standard
UL Listed, CSA Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat