30AC2I - 30A 120/277VAC B+S Wire DP SW Iv

Legrand-Pass & Seymour

  • $26.29 (Each)
  • $26.29 (Each)

  • $262.90 (Per 10)

  • $2,628.96 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30AC2I
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
PS30AC2I
Description
30A 120/277VAC B+S Wire DP SW Iv
2-Pole Toggle Switch, Back and Side-Wire, 30A 120/277V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Industrial Switches
UNSPSC
N/A
UPC/EAN/GTIN
785007195552 / 0785007195552 / 00785007195552
Weight per unit
0.217 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.29 (Each)
Carton
$26.29 (Each)
Standard Packaging
$262.90 (Per 10)
Resources
Images
 
 
30AC2I - Small Image
 
30AC2I - Large Image
Brochures
 
 
30AC2I - Brochure
Other Links
 
 
30AC2I - Other
 
30AC2I - Other
 
30AC2I - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
False
Wire Size
#14 - #10 Awg
Voltage Rating
120/277
Poles
2
amperage rating
30
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Size
3.3 in
Descriptions
Product Type
30A 120/277VAC B+S Wire DP SW I
extra long description
P&S PS30AC2I 30A 120/277VAC B+S WIR
Description
30A 120/277VAC B+S WIRE DP SW IV
Long Description
2-Pole Toggle Switch, Back and Side-Wire, 30A 120/277V
Special Features
Back & side wire, locking support, heavy duty toggle
Additional Information
Switch Type
Toggle
Voltage
120.0 V
Contact Rating
30Amp, 120/277Vac
action
Double pole
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
PS30AC2I
GTIN
00785007195552
UPC
785007195552
Taxonomies, Classifications, and Categories
Category Description
Industrial switches
Type
TOGGLE SWITCH
Trade Size
Amperage
30.0
Packaging
Weight per each
0.217
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial Spec Grade
Enclosure
Nylon
Mounting
WALL
standard
CULUS, UL 498/20, FEDSPEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat