3232 - Duplex Recp 15A/125V BR

Legrand-Pass & Seymour

  • $0.81 (Each)
  • $0.81 (Each)

  • $8.14 (Per 10)

  • $81.39 (Per 100)

  • $162.78 (Per 200)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
3232
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3232
Description
Duplex Recp 15A/125V BR
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 In Length, 0.960 In Width, 3.31 In Height, Thermoplastic, Brown, Impact Resistant, 0.1300 LB
Slang Terms

Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007323207 / 0785007323207 / 00785007323207
Weight per unit
0.1278 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.81 (Each)
Carton
$8.14 (Per 10)
Standard Packaging
$162.78 (Per 200)
Resources
Images
 
 
3232 - Small Image
 
3232 - Large Image
 
3232 - Large Image
 
3232 - Large Image
 
3232 - Large Image
 
3232 - Large Image
 
3232 - Large Image
 
3232 - Large Image
Brochures
 
 
3232 - Brochure
Other Links
 
 
3232 - Other
 
3232 - Other
 
3232 - Other
 
3232 - Other
 
3232 - Other
 
3232 - Other
 
3232 - Other
 
3232 - Other
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125
Wire Size
14 - 12
amperage rating
15
Poles
2
connection
Wire Ground
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Length
1.32 in
Width
0.960 in
Height
3.31 in
Size
4.2 in
Descriptions
extra long description
P&S 3232 DUP REC 15A/125V BN
Features
Our Pass & Seymour TradeMaster(R) receptacles combine a traditional look with reliable, time-tested operation for any residential application.
Product Type
straight blade Receptacle
Long Description
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Wire Ground Connection, Wall Mount, 1.32 in Length, 0.960 in Width, 3.31 in Height, ThermoPlastic, Brown, Impact Resistant, 0.1300 lb
Short Description
15 A, 125 V, Straight Blade Receptacle, Brown
Special Features
Quickloop Wire Aid;Side Access Push Wire Release
Description
DUPLEX RECP 15A/125V BR
Additional Information
Receptacle Type
Straight Blade
Compatible Wire Size
#14 to #12 AWG
Connection Type
Wire Ground
Mounting Type
Wall Mount
Resistance Properties
Impact Resistant
package quantity
10 CT;100 PK
Standards Met
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Commercial, Indoor, Residential
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3232
GTIN
00785007323207
UPC
785007323207
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight
0.1300 lb
Weight per each
0.1278
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-15R
standard
CULUS, UL, UL 498
Mounting
WALL
You must have an account to view stock levels

* All prices subject to change.