3232BK - 15A/125V Duplex Recp Side + Speed

Legrand-Pass & Seymour

  • $0.81 (Each)
  • $0.81 (Each)

  • $8.14 (Per 10)

  • $81.39 (Per 100)

  • $162.78 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3232BK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3232BK
Description
15A/125V Duplex Recp Side + Speed
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Grounding Connection, Wall Mount, 1.32 In Length, 0.960 In Width, 3.31 In Height, Thermoplastic, Black, Impact Resistant, 0.1300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007419399 / 0785007419399 / 00785007419399
Weight per unit
0.1283 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.81 (Each)
Carton
$8.14 (Per 10)
Standard Packaging
$162.78 (Per 200)
Resources
Images
 
 
3232BK - Small Image
 
3232BK - Large Image
 
3232BK - Large Image
 
3232BK - Large Image
 
3232BK - Large Image
 
3232BK - Large Image
 
3232BK - Large Image
 
3232BK - Large Image
Brochures
 
 
3232BK - Brochure
Other Links
 
 
3232BK - Other
 
3232BK - Other
 
3232BK - Other
 
3232BK - Other
 
3232BK - Other
 
3232BK - Other
 
3232BK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125
Wire Size
14 - 12
Poles
2
amperage rating
20
connection
Grounding
Material, Color, and Finish
Finish
Matte
Dimensions and Weight
Length
1.32 in
Width
0.960 in
Height
3.31 in
Size
4.2 in
Descriptions
Product Type
straight blade Receptacle
Short Description
15 A, 125 V, Straight Blade Receptacle, Black
Long Description
Straight Blade Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Grounding Connection, Wall Mount, 1.32 in Length, 0.960 in Width, 3.31 in Height, ThermoPlastic, Black, Impact Resistant, 0.1300 lb
Features
Our Pass & Seymour TradeMaster(R) receptacles combine a traditional look with reliable, time-tested operation for any residential application.
Special Features
Quickloop Wire Aid;Side Access Push Wire Release
extra long description
P&S 3232BK 15A/125V RECEPT DUPLEX S
Description
15A/125V DUPLEX RECP SIDE + SPEED
Additional Information
Receptacle Type
Straight Blade
Compatible Wire Size
#14 to #12 AWG
Connection Type
Grounding
Mounting Type
Wall Mount
Resistance Properties
Impact Resistant
package quantity
10 CT;200 PK
Standards Met
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED
Voltage
125.0 V
Outlet Type
Commercial, Indoor, Residential
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3232BK
GTIN
00785007419399
UPC
785007419399
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight
0.1300 lb
Weight per each
0.1283
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-15R
standard
UL, CULUS, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat