3232TR20SW - TR Duplex Recp 20A 125V Self GRND W

Legrand-Pass & Seymour

  • $2.08 (Each)
  • $2.08 (Each)

  • $20.80 (Per 10)
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
3232TR20SW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3232TR20SW
Description
TR Duplex Recp 20A 125V Self GRND W
<P>Easily Add The Power Every Home Needs With Legrand’S 20A/125V Trademaster Registered Tamper-Resistant, Self-Grounding, Duplex Receptacle. This 20-Amp Receptacle Offers A Self-Grounding Feature That Makes These Receptacles Ideal For Residential and Multi-Dwelling Units. Additionally, The Receptacle Has Black ““Invisi-Shutters" That Are Not Visible By End Users But Help to Prevent Improper Insertion Of Foreign Objects to Comply With Nec Article 406.12. </P>
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007443097 / 0785007443097 / 00785007443097
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.08 (Each)
Carton
$20.80 (Per 10)
Resources
Images
 
 
3232TR20SW - Small Image
 
3232TR20SW - Large Image
 
3232TR20SW - Large Image
 
3232TR20SW - Large Image
 
3232TR20SW - Large Image
 
3232TR20SW - Large Image
Other Links
 
 
3232TR20SW - Other
 
3232TR20SW - Other
 
3232TR20SW - Other
 
3232TR20SW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
14 - 12
Poles
2
Number of Wires
3
connection
Side Wire Only
Material, Color, and Finish
Finish
Glossy
Descriptions
Product Type
TR Duplex Rec 20A 125V Self GRND W
extra long description
P&S 3232TR20SW TR DUPLEX REC 20A 12
Long Description
<p>Easily add the power every home needs with Legrand’s 20A/125V Trademaster Registered Tamper-Resistant, Self-Grounding, Duplex Receptacle. This 20-amp receptacle offers a self-grounding feature that makes these receptacles ideal for residential and multi-dwelling units. Additionally, the receptacle has black ““invisi-shutters" that are not visible by end users but help to prevent improper insertion of foreign objects to comply with NEC Article 406.12. </p>
Special Features
Flicker-free LED dimming.
Construction
Injection molded plastic
Features
Self-Grounding
Description
TR DUPLEX RECP 20A 125V SELF GRND W
Additional Information
Mounting Type
Box
package quantity
1.0
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Self-Grounding, Tamper-Resistant
Receptacle Type
Straight Blade
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
3232TR20SW
GTIN
00785007443097
UPC
785007443097
Taxonomies, Classifications, and Categories
Type
Outlet, Decorator, Duplex
Trade Size
Amperage
20.0
Packaging
Weight per each
0.25
Carton
10
Uses, Certifications, and Standards
environmental conditions
98% (relative humidity, non-condensing)
standard
ROHS, CULUS, UL, RoHs, UL (UL498, E140596), cULus (UL498, E140596), CSA (C22.2 No. 42)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat