3232TRBK - TR Duplex Recp 15A/125V BK

Legrand-Pass & Seymour

  • $1.83 (Each)
  • $1.83 (Each)

  • $18.33 (Per 10)

  • $183.33 (Per 100)

  • $366.66 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3232TRBK
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3232-TRBK
Description
TR Duplex Recp 15A/125V BK
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 In Length, 1.0 In Width, 3.31 In Height, Thermoplastic, Black, Tamper Resistant, Impact Resistant, 0.1300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007240306 / 00785007240306
Weight per unit
0.1329 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.83 (Each)
Carton
$18.33 (Per 10)
Standard Packaging
$366.66 (Per 200)
Resources
Images
 
 
3232TRBK - Large Image
 
3232TRBK - Large Image
 
3232TRBK - Large Image
 
3232TRBK - Large Image
 
3232TRBK - Large Image
 
3232TRBK - Large Image
 
3232TRBK - Small Image
 
3232TRBK - Large Image
 
3232TRBK - Video
Brochures
 
 
3232TRBK - Brochure
Other Links
 
 
3232TRBK - Other
 
3232TRBK - Other
 
3232TRBK - Other
 
3232TRBK - Other
 
3232TRBK - Other
 
3232TRBK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V
Number of Wires
3
Material
Thermoplastic
Wire Size
14 - 12
Poles
2
Material, Color, and Finish
Color
Black
Finish
Matte
Dimensions and Weight
Length
1.320 in
Width
1.0 in
Height
3.31 in
Descriptions
Product Type
Straight Blade Duplex Receptacle
Long Description
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 in Length, 1.0 in Width, 3.31 in Height, ThermoPlastic, Black, Tamper Resistant, Impact Resistant, 0.1300 lb
Features
Our Pass & Seymour TradeMaster(R) receptacles combine a traditional look with reliable, time-tested operation for any residential application. This receptacle is also outfitted with our patented automatic shutter system to prevent young children from inserting common objects, such as hairpins or keys. The shutters release when a plug is inserted. Required by the National Electrical Code(R) (NEC(R)).
Short Description
15 A, 125 V, Straight Blade Duplex Receptacle, Black
Special Features
Internal Shutter System;Side Wire;Low Profile Face
Description
TR DUPLEX RECP 15A/125V BK
extra long description
P&S 3232TRBK TR DUP REC 15A/125V BK
Additional Information
Receptacle Type
Straight Blade Duplex
Compatible Wire Size
#14 to #12 AWG
Connection Type
Grounding
Mounting Type
Wall Mount
Resistance Properties
Tamper Resistant;Impact Resistant
package quantity
10 CT;200 PK
Standards Met
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED
media
Yes
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Self-Grounding, Tamper-Resistant
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3232-TRBK
GTIN
00785007240306
UPC
785007240306
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight
0.1300 lb
Weight per each
0.1329
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-15R
standard
UL, cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat