3232TRLA - TR Dup Rec 15A/125V La

Legrand-Pass & Seymour

  • $1.80 (Each)
  • $1.80 (Each)

  • $18.04 (Per 10)

  • $180.45 (Per 100)

  • $360.90 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3232TRLA
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3232TRLA
Description
TR Dup Rec 15A/125V La
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 In Length, 1.0 In Width, 3.31 In Height, Thermoplastic, Light Almond, Tamper Resistant, Impact Resistant, 0.1300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007240061 / 0785007240061 / 00785007240061
Weight per unit
0.1329 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.80 (Each)
Carton
$18.04 (Per 10)
Standard Packaging
$360.90 (Per 200)
Resources
Images
 
 
3232TRLA - Large Image
 
3232TRLA - Large Image
 
3232TRLA - Large Image
 
3232TRLA - Large Image
 
3232TRLA - Large Image
 
3232TRLA - Large Image
 
3232TRLA - Large Image
 
3232TRLA - Video
Other Links
 
 
3232TRLA - Other
 
3232TRLA - Other
 
3232TRLA - Other
Brochures
 
 
3232TRLA - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125
Wire Size
14 - 12
amperage rating
15
Poles
Double Pole
connection
Grounding
Material, Color, and Finish
Color
Light Almond
Finish
Matte
Dimensions and Weight
Length
1.320 in
Width
1.0 in
Height
3.31 in
Size
4.2 in
Descriptions
Product Type
Straight Blade Duplex Receptacle
Long Description
Straight Blade Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 in Length, 1.0 in Width, 3.31 in Height, ThermoPlastic, Light Almond, Tamper Resistant, Impact Resistant, 0.1300 lb
Features
Our Pass & Seymour TradeMaster(R) receptacles combine a traditional look with reliable, time-tested operation for any residential application. This receptacle is also outfitted with our patented automatic shutter system to prevent young children from inserting common objects, such as hairpins or keys. The shutters release when a plug is inserted. Required by the National Electrical Code(R) (NEC(R)).
Short Description
15 A, 125 V, Straight Blade Duplex Receptacle, Light Almond, Tamper Resistant
Special Features
Internal Shutter System;Side Wire;Low Profile Face
Description
TR DUP REC 15A/125V LA
extra long description
P&S 3232TRLA TR DUP REC 15A/125V LA
Additional Information
Receptacle Type
Straight Blade Duplex
Compatible Wire Size
#14 to #12 AWG
Connection Type
Grounding
Mounting Type
Wall Mount
Resistance Properties
Tamper Resistant;Impact Resistant
package quantity
10 CT;200 PK
Standards Met
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED
media
Yes
Voltage
125.0 V
Outlet Type
Commercial, Tamper-Resistant, Residential, Indoor
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3232TRLA
GTIN
00785007240061
UPC
785007240061
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight
0.1300 lb
Weight per each
0.1329
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-15R
standard
UL, CULUS, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat