3232TRWR - TR WR Dup Rec 15A/125V BN

Legrand-Pass & Seymour

  • $3.63 (Each)
  • $3.63 (Each)

  • $36.31 (Per 10)

  • $363.12 (Per 100)

  • $726.24 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3232TRWR
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3232TRWR
Description
TR WR Dup Rec 15A/125V BN
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Side Wire;Push Wire Connection, Wall Mount, 1.320 In Length, 1.0 In Width, 4.20 In Height, Thermoplastic, Brown, Weather Resistant;Tamper Resistant, Impact Resistant, 0.1400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007241747 / 0785007241747 / 00785007241747
Weight per unit
0.1352 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.63 (Each)
Carton
$36.31 (Per 10)
Standard Packaging
$726.24 (Per 200)
Resources
Other Links
 
 
3232TRWR - Other
 
3232TRWR - Other
 
3232TRWR - Other
Images
 
 
3232TRWR - Large Image
 
3232TRWR - Small Image
 
3232TRWR - Large Image
Brochures
 
 
3232TRWR - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Number of Wires
3
Material
Thermoplastic
Voltage Rating
125
Wire Size
14 - 12
amperage rating
15
Poles
Double Pole
Wattage
Electrical power is expressed in Amps and Volts.
connection
Side wire, push wire
Material, Color, and Finish
Color
Brown
Finish
Matte
Dimensions and Weight
Length
1.320 in
Width
1.0 in
Height
4.20 in
Descriptions
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Side Wire;Push Wire Connection, Wall Mount, 1.320 in Length, 1.0 in Width, 4.20 in Height, ThermoPlastic, Brown, Weather Resistant;Tamper Resistant, Impact Resistant, 0.1400 lb
Features
Whether you need to plug in a hedge trimmer, light a driveway, pathway or deck, or enjoy your favorite music by the pool, our Pass & Seymour weather-resistant receptacles are the better solution. And since this receptacle is tamper resistant as required by the National Electrical Code(R) (NEC(R)), you can feel confident that your children will be protected.
Short Description
15 A, 125 V, Duplex Receptacle, Brown, WR, TR
Special Features
Protects Children:Patented Shutter System Helps Prevent Improve
Description
TR WR DUP REC 15A/125V BN
extra long description
P&S 3232TRWR TR WR DUP REC 15A/125V
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #12 AWG
Connection Type
Side Wire;Push Wire
Mounting Type
Wall Mount
Standards Met
cULus Listed;UL 498;CSA c22.2 no. 42;UL 94 v2;RoHS Compliant;LEED
Resistance Properties
Weather Resistant;Tamper Resistant;Impact Resistant
package quantity
10 CT;200 PK
Voltage
125.0 V
indoor/outdoor
Outdoor
Outlet Type
Residential, Outdoor, Commercial, Tamper-Resistant, Weather-Resistant
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3232TRWR
GTIN
00785007241747
UPC
785007241747
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight
0.1400 lb
Weight per each
0.1352
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential
nema rating
5-15R
standard
CULUS, cULus UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat