3232TRWRGRY - TR WR Dup Rec 15A/125V Gry

Legrand-Pass & Seymour

  • $3.63 (Each)
  • $3.63 (Each)

  • $36.31 (Per 10)

  • $363.12 (Per 100)

  • $726.24 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3232TRWRGRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3232-TRWRGRY
Description
TR WR Dup Rec 15A/125V Gry
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Side Wire;Push Wire Connection, Wall Mount, 1.320 In Length, 1.0 In Width, 4.20 In Height, Thermoplastic, Gray, Weather Resistant;Tamper Resistant, Impact Resistant, 0.1400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007257014 / 00785007257014
Weight per unit
0.1352 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.63 (Each)
Carton
$36.31 (Per 10)
Standard Packaging
$726.24 (Per 200)
Resources
Images
 
 
3232TRWRGRY - Small Image
 
3232TRWRGRY - Large Image
 
3232TRWRGRY - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V
Number of Wires
3
Material
Thermoplastic
Wire Size
#12 - #14 Awg
Poles
2 A
amperage rating
15 A
connection
Side wire, push wire
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
1.320 in
Width
1.0 in
Height
4.20 in
Size
1.320 L x 1.0 W x 4.20 H In
Descriptions
Product Type
Duplex Receptacle
Long Description
Duplex Receptacle, 15 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Side Wire;Push Wire Connection, Wall Mount, 1.320 in Length, 1.0 in Width, 4.20 in Height, ThermoPlastic, Gray, Weather Resistant;Tamper Resistant, Impact Resistant, 0.1400 lb
Features
Whether you need to plug in a hedge trimmer, light a driveway, pathway or deck, or enjoy your favorite music by the pool, our Pass & Seymour weather-resistant receptacles are the better solution. And since this receptacle is tamper resistant as required by the National Electrical Code(R) (NEC(R)), you can feel confident that your children will be protected.
Short Description
15 A, 125 V, Duplex Receptacle, Gray, WR
Special Features
Protects Children:Patented Shutter System Helps Prevent Improve
Description
TR WR DUP REC 15A/125V GRY
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #12 AWG
Connection Type
Side Wire;Push Wire
Mounting Type
Wall Mount
Resistance Properties
Weather Resistant;Tamper Resistant;Impact Resistant
package quantity
10 CT;200 PK
Standards Met
cULus Listed;UL 498;CSA c22.2 no. 42;UL 94 v2
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3232-TRWRGRY
sub brand
Pass & Seymour
GTIN
00785007257014
UPC
785007257014
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Weather-Resistant Receptacle
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.1400 lb
Weight per each
0.1352
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential
nema rating
5-15R
Temperature Rating
-30 to 60 F
standard
cULus UL498, CSA C22.2 No. 42
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat