3232W - Duplex Recp 15A125V Screw Term WH

Legrand-Pass & Seymour

  • $0.81 (Each)
  • $0.81 (Each)

  • $8.14 (Per 10)

  • $81.39 (Per 100)

  • $162.78 (Per 200)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3232W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3232W
Description
Duplex Recp 15A125V Screw Term WH
Duplex Receptacle, 15 A, 125 V Ac, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 In Length, 0.960 In Width, 3.31 In Height, Thermoplastic, White, 0.1300 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007323276 / 0785007323276 / 00785007323276
Weight per unit
0.128 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.81 (Each)
Carton
$8.14 (Per 10)
Standard Packaging
$162.78 (Per 200)
Resources
Images
 
 
3232W - Small Image
 
3232W - Large Image
 
3232W - Large Image
 
3232W - Large Image
 
3232W - Large Image
 
3232W - Large Image
 
3232W - Large Image
 
3232W - Large Image
 
3232W - Video
Attachments
 
 
3232W - Specification Sheet
Brochures
 
 
3232W - Brochure
Other Links
 
 
3232W - Other
 
3232W - Other
 
3232W - Other
 
3232W - Other
 
3232W - Other
 
3232W - Other
 
3232W - Other
 
3232W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
125 V ac
Number of Wires
3
Material
Thermoplastic
Poles
2
Wire Size
14 - 12
amperage rating
15
connection
Grounding
Material, Color, and Finish
Color
White
Finish
Matte
Dimensions and Weight
Length
1.320 in
Width
0.960 in
Height
3.31 in
Size
4.2 in
Descriptions
Product Type
Duplex Receptacle
extra long description
P&S 3232W RECEP DUP 15A125V SCREW T
Special Features
Quickloop Wire Aid;Side Access Push Wire Release
Long Description
Duplex Receptacle, 15 A, 125 V ac, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Grounding Connection, Wall Mount, 1.320 in Length, 0.960 in Width, 3.31 in Height, ThermoPlastic, White, 0.1300 lb
Features
Our Pass & Seymour TradeMaster(R) receptacles combine a traditional look with reliable, time-tested operation for any residential application.
Short Description
15 A, 125 VAC, Duplex Receptacle, White
Description
DUPLEX RECP 15A125V SCREW TERM WH
Additional Information
package quantity
10 CT;200 PK
Standards Met
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED
Receptacle Type
Duplex
Compatible Wire Size
#14 to #12 AWG
Connection Type
Grounding
Mounting Type
Wall Mount
media
Yes
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Residential, Commercial, Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3232W
GTIN
00785007323276
UPC
785007323276
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Outlet
Trade Size
Amperage
15.0
Packaging
Weight
0.1300 lb
Weight per each
0.128
Carton
10
Package
200
Uses, Certifications, and Standards
Application
Residential;Commercial
nema rating
5-15R
standard
UL, CULUS, UL 498
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat