326W - Mounting Strap Box Mounted WH (M5)

Legrand-Pass & Seymour

  • $9.39 (Each)
  • $9.39 (Each)

  • $46.95 (Per 5)

  • $469.52 (Per 50)

  • $939.04 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
326W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
326W
Description
Mounting Strap Box Mounted WH (M5)
Mounting Strap, 3.8 In, 1.3 In Thickness, Wall Mount, White, 0.0600 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007326024 / 00785007326024
Weight per unit
0.0568 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.39 (Each)
Carton
$46.95 (Per 5)
Standard Packaging
$469.52 (Per 50)
Resources
Images
 
 
326W - Small Image
 
326W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Thickness
1.3 in
Descriptions
Product Type
Mounting Strap
Long Description
Mounting Strap, 3.8 in, 1.3 in Thickness, Wall Mount, White, 0.0600 lb
Short Description
Wall Mount, Mounting Strap, White
Special Features
Box Mount;Changes Opening to Blank
Description
MOUNTING STRAP BOX MOUNTED WH (M5)
extra long description
P&S 326W MOUNTING STRAP BOX MOUNTED
Additional Information
dimensions
3.8 in
Mounting Type
Wall Mount
package quantity
5 CT;50 PK
Standards Met
Ul Listed
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
326W
GTIN
00785007326024
UPC
785007326024
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight
0.0600 lb
Weight per each
0.0568
Carton
5
Package
50
Uses, Certifications, and Standards
Application
Residential;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat