33310 - STL Retrofit Fan Brace 16 BX (M12)

Legrand-Pass & Seymour

  • $39.02 (Each)
  • $39.02 (Each)

  • $468.24 (Per 12)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
33310
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
33310
Description
STL Retrofit Fan Brace 16 BX (M12)
Retrofit Fan Brace, Silver, 16 Cu.In Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 4 Hubs, 4 Outlets, 1.5 In Height, 2.24 LB/Ea
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
085129333109 / 00085129333109
Weight per unit
2.2417 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.02 (Each)
Carton
$468.24 (Per 12)
Resources
Images
 
 
33310 - Small Image
 
33310 - Large Image
 
33310 - Large Image
Brochures
 
 
33310 - Brochure
Other Links
 
 
33310 - Other
 
33310 - Other
 
33310 - Other
Features
Shape
Octagon
Number of Hubs
4
Material
Metal
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Height
1.5 in
Size
16 cu in
Descriptions
Product Type
Retrofit Fan Brace
Long Description
Retrofit Fan Brace, Silver, 16 cu.in Capacity, Octagon, Top Knockout Cable Entry, Ceiling Mount, 4 Hubs, 4 Outlets, 1.5 in Height, 2.24 lb/EA
Features
Fan Brace - Standard grade with standard box, single #10 support for 16-24" spans. 12 pack.
Short Description
Retrofit Fan Brace, 16 cu. in, Silver
Special Features
UL Listed for Fan and Fixture Support;Self-Leveling Feet
Description
STL RETROFIT FAN BRACE 16 BX (M12)
extra long description
P&S 33310 STL RETROFIT FAN BRACE 16
Construction
Fan Brace - use with standard grade box # 10 support 16"-24" spans
Additional Information
Cable Entry Type
Top Knockout
for use with
16 to 24 in Spans
Mounting Type
Ceiling Mount
Number of Outlets
4
Standards Met
UL Listed;Conforms to NEMA OS1
package quantity
12 PK
Cable Entry
Top Knockouts
Knockouts
true
Manufacturer Information
Brand
REIKER
Manufacturers Part Number
33310
sub brand
Pass & Seymour
GTIN
00085129333109
UPC
085129333109
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Reiker Ceiling Fan & Fixture Support Products - Plastic Box
Packaging
Weight
2.24 lb/EA
Weight per each
2.2417
Carton
12
Uses, Certifications, and Standards
Capacity
16 cu.in
Application
Residential;Commercial
Mounting
CEILING
standard
UL Listed, Conforms to NEMA OS1
You must have an account to view stock levels
These alternate items can be purchased instead of 33310.
Jump To:

Similar Items

Similar items are close alternatives to 33310, though they may not be 100% alike.

Steel Fan and Fixture Box With Adjustable Mounting Bracket For Existing Construc...
  • Our Part #: FBRS4200R
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FBRS4200R
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($463.29) ·
FBRS4200R - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.33

Each

QTY:
Each
Add
Retrofit Brace, Silver, Top Knockout Cable Entry, Ceiling Mount, 2.3 LB/Ea
  • Our Part #: 33300
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 33300
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($446.88) ·
33300 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.24

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 33310 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1010 GENERAL ELECTRIC n/a
1100 GENERAL ELECTRIC n/a
33300 Legrand Pass & Seymour 00085129333000
33310 Legrand Pass & Seymour 00085129333109
935 GENERAL ELECTRIC n/a
Add-on items are materials that you may be interested in purchasing along with 33310.
Jump To:

Frequently Purchased Together

These items are compatible and complement 33310, providing enhanced or expanded functionality.

12/2 WG Romex-Pieces
  • Our Part #: 122GX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($0.57) ·
122GX - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$571.33

Per 1,000 Feet

QTY:
Feet
Add
Old Work Box, PVC Material, Blue, 14 Cu.In Capacity, 1 Gang, Rectangular, 4.3 In...
  • Our Part #: B114RUPC
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: B114RUPC
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($83.18) ·
B114RUPC - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$166.37

Per 100

QTY:
Each
Add
Decorator Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw ...
  • Our Part #: PJ26W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ26W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 20 ($12.96) · 200 ($129.58) ·
PJ26W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$64.79

Per 100

QTY:
Each
Add
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness...
  • Our Part #: PJ8W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PJ8W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 25 ($13.50) · 250 ($135.00) ·
PJ8W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$54.00

Per 100

QTY:
Each
Add
14/2 WG Romex-Pieces
  • Our Part #: 142GX
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($ -) ·
142GX - Copper

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Eaton Tamper-Resistant, Self-Test Gfci, 15A, 125V, White, Slim Design
  • Our Part #: TRGF15W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TRGF15W
  • Manufacturer: Eaton Wiring Devices
  • Find: Similar Items
  • Pkg Sizes: 10 ($230.30) · 60 ($1,381.80) ·
TRGF15W - Eaton Wiring Devices

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$23.03

Each

QTY:
Each
Add
Ground Rod, 8 FT Overall Length, Copper Bonded Steel, 0.56 In Diameter, 6.8 LB
  • Our Part #: 615880
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 615880
  • Manufacturer: Erico, Inc. Eritec-Caddy
  • Find: Similar Items
  • Pkg Sizes: 5 ($119.20) ·
615880 - Erico, Inc. Eritec-Caddy

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2,384.00

Per 100

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend Elliott Electric Supply to a friend or colleague?

Not Likely Extremely Likely

How could Elliott Electric Supply Improve?


What do you like most about Elliott Electric Supply?

Would you like to participate?

It only takes a few seconds