348 - Despard Strap Three Openings

Legrand-Pass & Seymour

  • $3.79 (Each)
  • $3.79 (Each)

  • $37.90 (Per 10)

  • $189.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
348
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
348
Description
Despard Strap Three Openings
Despard Mounting Strap With Three Horizontal Openings. Plate Screw Hole Spacing 3 13/16-Inch. Box Mounted. Bright Zinc.
Slang Terms

Categories
Gen Purpose Wiring Devices - Wall Plates & Covers
Classification
Residential Switches
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
785007000054 / 0785007000054 / 00785007000054
Weight per unit
0.0548 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.79 (Each)
Carton
$37.90 (Per 10)
Standard Packaging
$189.50 (Per 50)
Resources
Images
 
 
348 - Small Image
 
348 - Large Image
 
348 - Large Image
Other Links
 
 
348 - Other
 
348 - Other
Material, Color, and Finish
Color
Zinc
Descriptions
Product Type
Despard Strap Three Openings
extra long description
P&S 348 DESPARD STRAP THREE OPENING
Description
DESPARD STRAP THREE OPENINGS
Long Description
Despard Mounting strap with three horizontal openings. Plate screw hole spacing 3 13/16-inch. Box mounted. Bright Zinc.
Manufacturer Information
Brand
Pass and Seymour
GTIN
00785007000054
UPC
785007000054
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0.0548
Carton
10
Package
50
You must have an account to view stock levels

* All prices subject to change.