3764 - CONN4W 50a250vdc50a600vac

Legrand-Pass & Seymour

  • $204.59 (Each)
  • $204.59 (Each)

  • $20,458.93 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3764
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3764
Description
CONN4W 50a250vdc50a600vac
Conn 4-Watt 50A 250VDC/ 50A 600vac
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Receptacles
UNSPSC
39121421 - Electrical connector assembly
UPC/EAN/GTIN
785007376401 / 0785007376401 / 00785007376401
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$204.59 (Each)
Carton
$204.59 (Each)
Resources
Images
 
 
3764 - Small Image
 
3764 - Large Image
Brochures
 
 
3764 - Brochure
Other Links
 
 
3764 - Other
 
3764 - Other
 
3764 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
18 - 0 AWG
Poles
2
Number of Wires
4.0
amperage rating
50
Voltage Rating
600
Phase
Three
Dimensions and Weight
Size
4"
Descriptions
Description
CONN4W 50A250VDC50A600VAC
Long Description
Conn 4-Watt 50A 250VDC/ 50A 600VAC
Special Features
Corrosion resistant turnlock locking device
Product Type
Disc Sub 3764C
extra long description
P&S 3764 DISC SUB 3764C
Additional Information
Voltage
600.0 V
Manufacturer Information
Manufacturers Part Number
3764
Brand
Pass and Seymour
GTIN
00785007376401
UPC
785007376401
Taxonomies, Classifications, and Categories
Category Description
Industrial receptacles
Type
Turnlock Connector
Trade Size
Amperage
50.0
Availability
Status
Inactive
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
Application
Industrial
standard
UL, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat