3765 - PLUG4W 50a250vdc50a600vac

Legrand-Pass & Seymour

  • $167.76 (Each)
  • $167.76 (Each)

  • $1,677.60 (Per 10)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3765
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3765
Description
PLUG4W 50a250vdc50a600vac
Locking Device Turnlock Plug, 50 A, 600 V Ac, 2 Poles, 4 Wires, White, Thermoplastic, 4 W, 2.29 In Diameter, 4.38 In Length, 0 to #18 Awg Wire Size, Corrosion Resistant, 0.78 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Industrial Cord Connectors
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
785007376500 / 0785007376500 / 00785007376500
Weight per unit
0.782 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$167.76 (Each)
Standard Packaging
$1,677.60 (Per 10)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
3765 - Small Image
 
3765 - Large Image
 
3765 - Large Image
Attachments
 
 
3765 - Specification Sheet
Brochures
 
 
3765 - Brochure
Other Links
 
 
3765 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Material
Thermoplastic
Number Of Wires
4
Phase
Three
Poles
2
Voltage Rating
600 V ac
Wire Size
0 to #18 AWG
Material, Color, and Finish
Color
White
Dimensions and Weight
Diameter
2.29 in
Length
4.38 in
Descriptions
Description
PLUG4W 50A250VDC50A600VAC
Extra Long Description
PAS 3765 DISC SUB 3765C
Features
Plug4watt 50amp 250volt Dc 50amp 600volt Ac
Long Description
Locking Device Turnlock Plug, 50 A, 600 V ac, 2 Poles, 4 Wires, White, ThermoPlastic, 4 W, 2.29 in Diameter, 4.38 in Length, 0 to #18 AWG Wire Size, Corrosion Resistant, 0.78 lb
Product Type
Locking Device Turnlock Plug
Short Description
50 A, 600 VAC, Locking Device Turnlock Plug, White
Special Features
Time-Tested Design;3 Phase
Additional Information
Package Quantity
1 CT;10 PK
Power Rating
4 W
Resistance Properties
Corrosion Resistant
Standards Met
RoHS Compliant;UL 498;CSA Certified;UL Listed
Voltage
600.0 V
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3765
GTIN
00785007376500
UPC
785007376500
Taxonomies, Classifications, and Categories
Category Description
Industrial cord connectors
Trade Size
Amperage
50.0
Availability
Status
Inactive
Packaging
Weight
0.78 lb
Weight per each
0.782
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
Standard
UL, CSA, UL 498
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 3765.
Jump To:

Similar Items

Similar items are close alternatives to 3765, though they may not be 100% alike.

Cross Referenced

These items are similar to 3765 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3765 Bryant Electric 781786652606
3765 Eaton Wiring Devices 00040893682105
3765EX Eaton Wiring Devices 00032664663789
HBL3765C Hubbell Wiring Device-Kellems 00783585236438
3765C Leviton 00078477804452
3765 Legrand Pass & Seymour 00785007376500
3765N Eaton Wiring Devices 00040893666464
3765 GENERAL ELECTRIC n/a
3765C GENERAL ELECTRIC n/a
3765N GENERAL ELECTRIC n/a
HBL3765C GENERAL ELECTRIC n/a

* All prices subject to change.

Begin Live Chat