3796 - WP Cover 2G

Legrand-Pass & Seymour

  • $36.02 (Each)
  • $36.02 (Each)

  • $1,801.00 (Per 50)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3796
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3796
Description
WP Cover 2G
Weatherproof Heavy Cast Aluminum Cover 2 Gang Power Outlet, 2.156-Inch Diameter Opening,
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
785007775020 / 00785007775020
Weight per unit
0.6742 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.02 (Each)
Standard Packaging
$1,801.00 (Per 50)
Resources
Images
 
 
3796 - Small Image
 
3796 - Large Image
Brochures
 
 
3796 - Brochure
Other Links
 
 
3796 - Other
 
3796 - Other
 
3796 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Bare
Material
Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4.6"
Descriptions
Product Type
WP Cover 2 Gang
extra long description
P&S 3796 WP COVER 2 GANG
Description
WP COVER 2G
Long Description
Weatherproof Heavy Cast Aluminum Cover 2 Gang Power Outlet, 2.156-inch Diameter Opening,
Special Features
2 gang, power outlet, outdoor use, multigang covers
Additional Information
number of outlet
2
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3796
GTIN
00785007775020
UPC
785007775020
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Aluminum Covers
Packaging
Weight per each
0.6742
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
Screws
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat