3802 - STR Blade Recp 2P 3W 30A 125V

Legrand-Pass & Seymour

  • $28.82 (Each)
  • $28.82 (Each)

  • $288.21 (Per 10)

  • $2,882.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3802
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
3802
Description
STR Blade Recp 2P 3W 30A 125V
30A 125V Nema 5-30R Flush Receptacle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007380200 / 00785007380200
Weight per unit
0.378 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.82 (Each)
Carton
$28.82 (Each)
Standard Packaging
$288.21 (Per 10)
Resources
Images
 
 
3802 - Small Image
 
3802 - Large Image
Attachments
 
 
3802 - Specification Sheet
Other Links
 
 
3802 - Other
 
3802 - Other
 
3802 - Other
Brochures
 
 
3802 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-14
Voltage Rating
125
Poles
2
Number of Wires
3
amperage rating
30
Dimensions and Weight
Size
3.8"
Descriptions
Product Type
STR Blade Recp 2P 3W 30A 125V
Description
STR BLADE RECP 2P 3W 30A 125V
extra long description
P&S 3802 STR BLADE RECP 2P 3W 30A 1
Special Features
Flush mount receptacle, straight blades
Long Description
30A 125V NEMA 5-30R Flush Receptacle
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
3802
GTIN
00785007380200
UPC
785007380200
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Straight Blade Receptacle
Packaging
Weight per each
0.378
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
5-15
Application
Residential/Commercial
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat